Tour  

Eaton KPRL3AED3 Connector Kit For Use With ED EDB EDH EHD FD FDB FDC HFD HMCP E2F FWF Circuit Breaker

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton KPRL3AED3 Connector Kit For Use With ED EDB EDH EHD FD FDB FDC HFD HMCP E2F FWF Circuit Breaker

SKU: 426974
Eaton Connector kit contains phase connectors, dead-front cover, hardware and instructions to mount breakers. Kit is perfect for use with ED, EDB, EDH, EHD, FD, FDB, FDC, HFD, HMCP, E2F and FWF 3-Pole circuit breakers.
  • For ED, EDB, EDH, EHD, FD, FDB, FDC, HFD, HMCP, E2F and FWF circuit breaker
  • Includes phase connectors, dead-front cover, hardware and instructions to mount breakers
  • 3-Phase, 3-Pole connector

Overview

Eaton Connector kit contains phase connectors, dead-front cover, hardware and instructions to mount breakers. Kit is perfect for use with ED, EDB, EDH, EHD, FD, FDB, FDC, HFD, HMCP, E2F and FWF 3-Pole circuit breakers.

Specifications

Neutral Type
No
Fusible
No
Fuse Type
No
Actuator
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
KPRL3AED3
Manufacturer Name
Eaton
Number of Poles
3
Phase
3
Item Name
Connector Kit
Brand Name
Eaton
Degree of Protection
No
Finish
No
For Use With
ED, EDB, EDH, EHD, FD, FDB, FDC, HFD, HMCP, E2F, FWF Circuit Breaker
Category Level Three Search
Circuit Breaker Accessories
Category Level Two Search
Breakers and Fuses
Category Level One Search
Power Distribution
Leaf Node Search
Circuit Breaker Accessories
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.