Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton KA1511100000010 Tower Mount Uninterruptable Power Supply 208/208-Volt 15/13.5-Kilo-Watt Powerware

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton KA1511100000010 Tower Mount Uninterruptable Power Supply 208/208-Volt 15/13.5-Kilo-Watt Powerware

SKU: 419732
Eaton Powerware 3-Phase Uninterruptable power supply in black color, employs lead acid battery for ensuring reliable performance. It has power rating of 15/13.5-Kilo-Watts and voltage rating of 208/208-Volts. It measures 12-Inch x 32.2-Inch x 33.5-Inch. This power supply features RS-232 remote management interface and DB-9 9-Pin D-Sub interface for enhanced connectivity. This power supply employs true double-conversion topology that efficiently protects equipment from all nine of the most common power problems. It supports tower mounting for making installation easier. It withstands temperature rating of 10 to 40 deg C. Power supply is UL/cUL listed and meets IEC/ISO standards.
  • Industry leading power density, providing up to 20% more power capacity in a compact tower design including batteries
  • Up to 350% more standard runtime
  • Up to a 74% footprint reduction and up to an 83% total size reduction
  • Malleable on-board power distribution modules (PDMs) allow for hardwired output or up to 15 different output receptacle options, reducing installation and site preparation expenses
  • Plug-and-play rack enclosure power distribution with the 9355 on-board PDU
  • Comes with rear mounted bypass switch

Overview

Eaton Powerware 3-Phase Uninterruptable power supply in black color, employs lead acid battery for ensuring reliable performance. It has power rating of 15/13.5-Kilo-Watts and voltage rating of 208/208-Volts. It measures 12-Inch x 32.2-Inch x 33.5-Inch. This power supply features RS-232 remote management interface and DB-9 9-Pin D-Sub interface for enhanced connectivity. This power supply employs true double-conversion topology that efficiently protects equipment from all nine of the most common power problems. It supports tower mounting for making installation easier. It withstands temperature rating of 10 to 40 deg C. Power supply is UL/cUL listed and meets IEC/ISO standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Temperature Rating
10 to 40 deg C
Sub Brand
Powerware
Power Rating
1500 VA/1350 Watt
Phase
3
Voltage Rating
208 Volt
Battery Type
Lead Acid
Standards
UL 1778, cUL Listed, IEC 60950, ISO 9001, ISO 14001, EN 50091-2, IEC 62040-1-1
GTIN
00743172018441
UNSPSC
39121011
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
NEMA Configuration
No
Mounting
Tower
UPC
74317201844
Manufacturer Name
Eaton
Manufacturer Part Number
KA1511100000010
Brand Name
Eaton
Color/Finish
Black
Degree of Protection
No
Dimensions
12 Inch Width x 33.5 Inch Depth x 32.2 Inch Height
Efficiency (%)
91.0000
Frequency Rating
50/60 Hz
Interface
RS232 Remote Management, (1) Management (RS232) - 9 Pin D-Sub (DB-9)
Item Name
Uninterruptable Power Supply

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.