Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton JD3250F Breaker Frame For Use With Types JD HJD And JDC Thermal-Magnetic Circuit Breakers

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton JD3250F Breaker Frame For Use With Types JD HJD And JDC Thermal-Magnetic Circuit Breakers

SKU: 40169
Eaton Series C breaker frame features non-interchangeable thermal-magnetic trip and J-frame. This 3-Pole circuit breaker has current rating 250-Amps and interrupt rating of 65 KAIC at 240-Volts. Circuit breaker is UL listed.
  • Current rating of 250-Amps
  • 3-Pole circuit breaker
  • Interrupt rating of 65-Kilo-Amps at 240-Volts

Overview

Eaton Series C breaker frame features non-interchangeable thermal-magnetic trip and J-frame. This 3-Pole circuit breaker has current rating 250-Amps and interrupt rating of 65 KAIC at 240-Volts. Circuit breaker is UL listed.

Specifications

Fusible
No
Actuator
No
Phase
No
Trip Type
Non-Interchangeable, Thermal Magnetic
Energy Star Flag
No
Voltage Rating
600 Volt AC
Country Of Origin
Dominican Republic
UNSPSC
39121616
GTIN
00786679516379
Standards
UL Listed
RoHS Flag
Contact manufacturer
Number of Poles
3
UPC
78667951637
Manufacturer Name
Eaton
Manufacturer Part Number
JD3250F
Brand Name
Eaton
Finish
No
Amperage Rating
250 Amp
Degree of Protection
No
Interrupt Rating
35 Kilo-Amp at 480 Volt AC, 65 Kilo-Amp at 240 Volt
Frame
J
Item Name
Breaker Frame
For Use With
Types JD, HJD and JDC Thermal-Magnetic Circuit Breakers

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.