Tour  

Eaton HP402442 1-Phase 120/240-Volt 3-Wire House Panel 400-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton HP402442 1-Phase 120/240-Volt 3-Wire House Panel 400-Amp

SKU: 462697
Eaton House panel has current rating of 400-Amps and voltage rating of 120/240-Volts. It measures 44-Inch x 6-Inch x 29.75-Inch. Panel has security ring, aluminum bus and NEMA 3R rated enclosure. Surface mountable panel has 42 circuits, one socket and 24 spaces. It is suitable for use with type BR breakers. House panel is UL listed and meets EUSERC standards.
  • DS_H2 type hub provisions on bottom endwall
  • Plug-on 400-Amp meter socket (320-Amp continuous)
  • NEMA 3R rated

Overview

Eaton House panel has current rating of 400-Amps and voltage rating of 120/240-Volts. It measures 44-Inch x 6-Inch x 29.75-Inch. Panel has security ring, aluminum bus and NEMA 3R rated enclosure. Surface mountable panel has 42 circuits, one socket and 24 spaces. It is suitable for use with type BR breakers. House panel is UL listed and meets EUSERC standards.

Specifications

Fuse Type
No
Degree of Protection
No
Actuator
No
GTIN
00786676000567
Standards
UL Listed, EUSERC Approved
Brand Name
Eaton
Amperage Rating
400 Amp
RoHS Flag
Contact manufacturer
Number of Sockets
1.0000
Voltage Rating
120/240 Volt
UNSPSC
39121102
Country Of Origin
United States of America
Energy Star Flag
No
UPC
78667600056
Manufacturer Name
Eaton
Manufacturer Part Number
HP402442
Terminal Connection
Line Side Lug
Interrupt Rating
22 Kilo-Amp
Knockouts
(1) 2-1/2 Inch, 3 Inch, 3-1/2 Inch, 4 Inch, (2) 1-1/2 Inch, 2 Inch, 2-1/2 Inch, (3) 3/4 Inch, 1 Inch, 1-1/4 Inch, 1-1/2 Inch, (9) 1/2 Inch, 3/4 Inch Concentric
Material
Aluminum Bus
Mounting
Surface
Finish
No
Feed Location
Underground
Enclosure
NEMA 3R
Dimensions
30.25 Inch Width x 7 Inch Depth x 45 Inch Height
Number of Circuits
42.0000
Number of Spaces
24
Number of Wires
3.0000
Phase
1
Breaker/Load Center Type
DK2400 Main
Item Name
House Panel
Category Level Three Search
Meter Mains
Category Level Two Search
Metering & Meter Sockets
Category Level One Search
Power Distribution
Leaf Node Search
Meter Mains
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.