Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton HMCP150T4C Panel Mount Type HMCP Molded Case Circuit Breaker 3-Pole 150-Amp 600-Volt AC 250-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton HMCP150T4C Panel Mount Type HMCP Molded Case Circuit Breaker 3-Pole 150-Amp 600-Volt AC 250-Volt DC

SKU: 106840
Eaton Type HMCP F-Frame molded case circuit breaker with magnetic trip units, is rated at 150-Amps and 600-Volt AC/250-Volt DC. Interrupt rating of this circuit breaker is 65-Kilo-Amps at 480-Volts. This 3-Pole molded case circuit breaker has trip range of 450 - 1500-Amp. This 3-Phase molded case circuit breaker with non-aluminum line and load terminals, accepts 14-1/0-AWG size conductors. It measures 4.13-Inch x 4.06-Inch x 10-Inch. NEMA 4 rated circuit breaker is panel mountable for easy installations. Molded case circuit breaker is UL listed, CSA/CE certified and meets IEC 157-1 standards.
  • Features A cam setting
  • Measures 4.13-Inch x 4.06-Inch x 10-Inch
  • Has voltage rating of 600-Volt AC and 250-Volt DC

Overview

Eaton Type HMCP F-Frame molded case circuit breaker with magnetic trip units, is rated at 150-Amps and 600-Volt AC/250-Volt DC. Interrupt rating of this circuit breaker is 65-Kilo-Amps at 480-Volts. This 3-Pole molded case circuit breaker has trip range of 450 - 1500-Amp. This 3-Phase molded case circuit breaker with non-aluminum line and load terminals, accepts 14-1/0-AWG size conductors. It measures 4.13-Inch x 4.06-Inch x 10-Inch. NEMA 4 rated circuit breaker is panel mountable for easy installations. Molded case circuit breaker is UL listed, CSA/CE certified and meets IEC 157-1 standards.

Specifications

Trip Range
450 - 1500 Amp
Standards
UL 489, CSA C22.2, CE, IEC 157-1
Voltage Rating
600 Volt AC, 250 Volt DC
GTIN
00786679150863
Country Of Origin
Dominican Republic
UNSPSC
39121616
Terminal Connection
Non-Aluminum Line and Load Side
Trip Type
Magnetic
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type HMCP
Series
C
Brand Name
Eaton
Amperage Rating
150 Amp
Actuator
No
Manufacturer Name
Eaton
Manufacturer Part Number
HMCP150T4C
Conductor Size
14-1/0 AWG
Dimensions
4.13 Inch Width x 4.06 Inch Depth x 10 Inch Height
Frame
F
Interrupt Rating
65 Kilo-Amp at 480 Volt
Item Name
Molded Case Circuit Breaker
Mounting
Panel
NEMA Rating
NEMA 4
Number of Poles
3
Phase
3
UPC
78667915086
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.