Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton HFD3100L Bolt-On Mount Type HFD Molded Case Circuit Breaker 3-Pole 100-Amp 600-Volt AC 250-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton HFD3100L Bolt-On Mount Type HFD Molded Case Circuit Breaker 3-Pole 100-Amp 600-Volt AC 250-Volt DC

SKU: 78132
Eaton C Series Type HFD 3-Pole molded case circuit breaker is rated at 100-Amps and 600-Volt AC/250-Volt DC. The interrupt rating of this circuit breaker is 65-Kilo-Amps at 480-Volt AC and 22-Kilo-Amps at 250-Volt DC. It has a dimension of 3.38-Inch x 4.13-Inch x 6-Inch. This 3-Phase circuit breaker with load side lug terminal connection, employs LI, non-interchangeable and thermal-magnetic trip for ensuring reliable performance. This F-Frame circuit breaker supports bolt-on mounting, therefore making installation easier. It withstands a temperature rating of 40 deg C. Circuit breaker is UL listed and meets IEC 157-1 standards.
  • Current rating of 100-Amps
  • Interrupt rating of 65-Kilo-Amps at 480-Volt AC and 22-Kilo-Amps at 250-Volt DC
  • Allows for bolt-on mounting

Overview

Eaton C Series Type HFD 3-Pole molded case circuit breaker is rated at 100-Amps and 600-Volt AC/250-Volt DC. The interrupt rating of this circuit breaker is 65-Kilo-Amps at 480-Volt AC and 22-Kilo-Amps at 250-Volt DC. It has a dimension of 3.38-Inch x 4.13-Inch x 6-Inch. This 3-Phase circuit breaker with load side lug terminal connection, employs LI, non-interchangeable and thermal-magnetic trip for ensuring reliable performance. This F-Frame circuit breaker supports bolt-on mounting, therefore making installation easier. It withstands a temperature rating of 40 deg C. Circuit breaker is UL listed and meets IEC 157-1 standards.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
600 Volt AC, 250 Volt DC
Series
C
GTIN
00786679175187
Standards
UL 489 Listed, IEC 157-1
Terminal Connection
Load Side Lug
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
Dominican Republic
Temperature Rating
40 deg C
Manufacturer Name
Eaton
Phase
3
Actuator
No
Amperage Rating
100 Amp
Brand Name
Eaton
UPC
78667917518
Trip Type
Thermal Magnetic, Non-Interchangeable, LI
Manufacturer Part Number
HFD3100L
Number of Poles
3
Mounting
Bolt-On
Item Name
Molded Case Circuit Breaker
Interrupt Rating
65 Kilo-Amp at 480 Volt AC, 22 Kilo-Amp at 250 Volt DC
Type
Type HFD
Frequency Rating
50/60 Hz
Frame
F
Dimensions
3.38 Inch Length x 4.13 Inch Width x 6 Inch Height
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.