Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton H2023-3 NEMA 3/4 Freedom Series Class 20 Standard Trip Heater Pack 84.7 - 115-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton H2023-3 NEMA 3/4 Freedom Series Class 20 Standard Trip Heater Pack 84.7 - 115-Amp

SKU: 4213
Eaton Class 20 Freedom Series 3-Pole Heater pack has current rating of 84.7 - 115-Amps. Overload relay base of heater pack has load lugs to allow the load wiring prior to heater pack installation. Standard trip heater pack is suitable for use with NEMA sizes 3/4 Series A and 105/144-Amps overload relays. Heater pack is UL listed and CSA/CE certified.
  • Previous heater design features integral load lugs
  • Current rating of 84.7 - 115-Amps
  • Suitable for use with 105/144-Amp overload relay

Overview

Eaton Class 20 Freedom Series 3-Pole Heater pack has current rating of 84.7 - 115-Amps. Overload relay base of heater pack has load lugs to allow the load wiring prior to heater pack installation. Standard trip heater pack is suitable for use with NEMA sizes 3/4 Series A and 105/144-Amps overload relays. Heater pack is UL listed and CSA/CE certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Freedom Series, Class 20, Standard Trip
Number of Poles
3
Energy Star Flag
No
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UNSPSC
39122330
GTIN
00782113626628
Standards
UL Listed, CSA Certified, CE Marked
Item Name
Heater Pack
NEMA Size
NEMA 3, 4
sku
4213
UPC
78211362662
Manufacturer Name
Eaton
Manufacturer Part Number
H2023-3
Amperage Rating
84.7 - 115 Amp
Brand Name
Eaton
For Use With
105/144 Amp Overload Relay
Phase
No
Grounding
No
Degree of Protection
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.