Tour  

Eaton GHQ1020S Molded Case Circuit Breaker 1-Pole 20-Amp 277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton GHQ1020S Molded Case Circuit Breaker 1-Pole 20-Amp 277-Volt AC

SKU: 408755
Eaton C Series 1-Pole Molded case circuit breaker is rated at 277-Volt AC and 20-Amps. Interrupt rating of this circuit breaker is 14-Kilo-Amps. It measures 2.63-Inch x 3-Inch x 4-Inch. This GDB-frame circuit breaker with steel planted clamp terminal connection, features shunt, non-interchangeable and thermal-magnetic trip type to ensure reliability. Circuit breaker is UL listed, CSA certified and meets W-C 375 b Federal specifications.
  • Interrupt rating of 14-Kilo-Amps
  • The thermal-magnetic trip type offers reliability
  • Comes with steel planted clamp terminal connection

Overview

Eaton C Series 1-Pole Molded case circuit breaker is rated at 277-Volt AC and 20-Amps. Interrupt rating of this circuit breaker is 14-Kilo-Amps. It measures 2.63-Inch x 3-Inch x 4-Inch. This GDB-frame circuit breaker with steel planted clamp terminal connection, features shunt, non-interchangeable and thermal-magnetic trip type to ensure reliability. Circuit breaker is UL listed, CSA certified and meets W-C 375 b Federal specifications.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
277 Volt AC
Series
C
GTIN
00786685403427
Terminal Connection
Steel Planted Clamp
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
Dominican Republic
Manufacturer Name
Eaton
Phase
No
Actuator
No
Amperage Rating
20 Amp
Brand Name
Eaton
UPC
78668540342
Trip Type
Thermal Magnetic, Non-Interchangeable
Manufacturer Part Number
GHQ1020S
Number of Poles
1
Item Name
Molded Case Circuit Breaker
Interrupt Rating
14 Kilo-Amp
Frequency Rating
50/60 Hz
Frame
GDB
Dimensions
2.63 Inch Length x 3 Inch Width x 4 Inch Height
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.