Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton GFTCB215 Plug-On Mount Type GFTCB Ground Fault Circuit Breaker 2-Pole 15-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton GFTCB215 Plug-On Mount Type GFTCB Ground Fault Circuit Breaker 2-Pole 15-Amp 120/240-Volt AC

SKU: 414102
Eaton Type GFTCB 2-Pole 1-Phase thermal-magnetic circuit breaker with 5-Milli-Amp sensitivity, is rated at 15-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It accommodates copper/aluminum wire of size 14 - 4-AWG. This ground fault circuit breaker offers plug-on mounting. It measures 4.5-Inch x 2.75-Inch x 2-Inch. It is suitable for use on Type BR loadcenters and circuit breakers. Ground fault circuit breaker is UL listed and meets Federal W-C375 specifications.
  • Requires two 1-Inch (25.4 mm) space
  • Has interrupt current rating of 10-Kilo-Amps
  • Plug-on mountable

Overview

Eaton Type GFTCB 2-Pole 1-Phase thermal-magnetic circuit breaker with 5-Milli-Amp sensitivity, is rated at 15-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It accommodates copper/aluminum wire of size 14 - 4-AWG. This ground fault circuit breaker offers plug-on mounting. It measures 4.5-Inch x 2.75-Inch x 2-Inch. It is suitable for use on Type BR loadcenters and circuit breakers. Ground fault circuit breaker is UL listed and meets Federal W-C375 specifications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00786676025607
Standards
UL Listed, Federal Specification: W-C375
Country Of Origin
Dominican Republic
UNSPSC
39121603
Voltage Rating
120/240 Volt AC
Type
Type GFTCB
Trip Type
Thermal Magnetic
Actuator
No
Amperage Rating
15 Amp
Brand Name
Eaton
Conductor Size
14-4 AWG Copper/Aluminum
Dimensions
4.5 Inch Length x 2.75 Inch Width x 2 Inch Height
Interrupt Rating
10 Kilo-Amp
Item Name
Ground Fault Circuit Breaker
Mounting
Plug-On
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78667602560
Manufacturer Part Number
GFTCB215
Manufacturer Name
Eaton
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.