Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton FH27 Thermal and Fast Trip Heater Element 2.59 - 3.28-Amp For Starter Sizes 0/1 and 2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton FH27 Thermal and Fast Trip Heater Element 2.59 - 3.28-Amp For Starter Sizes 0/1 and 2

SKU: 71307
Eaton Thermal and fast trip heater element has a full load current ranging from 2.59 to 3.28-Amps. This NEMA designed heater element is ideal for use with 0, 1 and 2 size starters. The heater element meets UL and CSA standards.
  • Has full load current ranging from 2.59 to 3.28-Amps
  • Has Type A and B overload relay
  • Suitable for use with 0, 1 and 2 size starters

Overview

Eaton Thermal and fast trip heater element has a full load current ranging from 2.59 to 3.28-Amps. This NEMA designed heater element is ideal for use with 0, 1 and 2 size starters. The heater element meets UL and CSA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Thermal and Fast Trip
Manufacturer Part Number
FH27
Manufacturer Name
Eaton
UNSPSC
39122330
UPC
78667862968
Item Name
Heater Element
Standards
UL Listed, CSA Certified
RoHS Flag
Contact manufacturer
NEMA Size
NEMA 0, 1, 2
Amperage Rating
2.59 - 3.28 Amp
Country Of Origin
Dominican Republic
Energy Star Flag
No
For Use With
0, 1 and 2 Starter Sizes
Brand Name
Eaton
GTIN
00786678629681
sku
71307
Grounding
No
Degree of Protection
No
Phase
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.