Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton FAZ-C15/3 DIN Rail Mount Industrial Miniature Circuit Breaker 3-Pole 15-Amp 277/480-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton FAZ-C15/3 DIN Rail Mount Industrial Miniature Circuit Breaker 3-Pole 15-Amp 277/480-Volt AC

SKU: 416877
Eaton 3-Pole Industrial miniature circuit breaker is rated at 15-Amps and 277/480-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This finger-proof circuit breaker with standard terminals connection, has common and 5-10X/n trip function to ensure reliability. This circuit breaker featuring contact position indicator, supports DIN-rail mounting. It is ideal for trip free mechanism, control circuits and lighting appliances. Industrial miniature circuit breaker is UL listed, CSA certified and meets IEC 60947-2 standards.
  • Rated current up to 63-Amps
  • Suitable for supplementary protection
  • Current limiting design
  • Reliable and safe operation
  • Captive screws cannot be lost
  • Positioned for medium inrush start-up currents to provide protection for small transformers and pilot devices

Overview

Eaton 3-Pole Industrial miniature circuit breaker is rated at 15-Amps and 277/480-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This finger-proof circuit breaker with standard terminals connection, has common and 5-10X/n trip function to ensure reliability. This circuit breaker featuring contact position indicator, supports DIN-rail mounting. It is ideal for trip free mechanism, control circuits and lighting appliances. Industrial miniature circuit breaker is UL listed, CSA certified and meets IEC 60947-2 standards.

Specifications

Voltage Rating
277 - 480 Volt AC
Standards
UL 1077 Listed, CSA C22.2 No.235 Certified, IEC 60947-2 Certified
Terminal Connection
Standard
UNSPSC
39121603
Energy Star Flag
No
Manufacturer Name
Eaton
Phase
No
Actuator
Handle
Amperage Rating
15 Amp
Brand Name
Eaton
UPC
01508278872
Trip Type
Common, 5-10X/n Trip
Manufacturer Part Number
FAZ-C15/3
Number of Poles
3
Mounting
DIN Rail
Item Name
Industrial Miniature Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.