Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton EZT2042S Unvented Panelboard Trim 20-Inch x 5.75-Inch x 42-Inch Surface Mount Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton EZT2042S Unvented Panelboard Trim 20-Inch x 5.75-Inch x 42-Inch Surface Mount Steel

SKU: 4279
Eaton Unvented panelboard trim offers surface mounting. It features sturdy steel construction and gray painted finish. Panelboard trim measures 20-Inch x 5.75-Inch x 42-Inch. It is suitable for use on PRL1A/PRL2A panelboard. Panelboard trim is NEMA 1 rated.
  • Suitable for use on PRL1A/PRL2A panelboard
  • Features steel construction with gray painted finish
  • NEMA 1 rated panelboard trim

Overview

Eaton Unvented panelboard trim offers surface mounting. It features sturdy steel construction and gray painted finish. Panelboard trim measures 20-Inch x 5.75-Inch x 42-Inch. It is suitable for use on PRL1A/PRL2A panelboard. Panelboard trim is NEMA 1 rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
GTIN
00786685399256
UNSPSC
39121103
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
EZT2042S
Manufacturer Name
Eaton
UPC
78668539925
sku
4279
RoHS Flag
Contact manufacturer
Type
Unvented
Item Name
Panelboard Trim
Construction
Steel
Mounting
Surface
NEMA Rating
NEMA 1
Finish
Gray
Size
20 Inch Width x 5.75 Inch Depth x 42 Inch Height
Brand Name
Eaton
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
78211390033

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.