Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton EHD1015 Panel Mount Type EHD Molded Case Circuit Breaker 1-Pole 15-Amp 277-Volt AC 125-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton EHD1015 Panel Mount Type EHD Molded Case Circuit Breaker 1-Pole 15-Amp 277-Volt AC 125-Volt DC

SKU: 119692
Eaton Type EHD 1-Pole F-Frame molded case circuit breaker is rated at 15-Amps and 277-Volt AC/125-Volt DC at 50/60-Hz. Interrupt rating of this circuit breaker is 14-Kilo-Amps at 277-Volt AC and 10-Kilo-Amps at 125-Volt DC. This 1-Phase thermal-magnetic circuit breaker features high-speed, blow open action for superior performance. It measures 1.375-Inch x 3.375-Inch x 6-Inch. It is suitable for use in panelboard, switchboard, motor control center and busway applications. Panel mountable circuit breaker has standard pressure type load terminals and accommodates wire of size 4 - 1/0-AWG. This non-interchangeable circuit breaker with 100 - 100-Amps trip range, is ideal for reverse feed applications. Circuit breaker is UL listed, CSA/CCC certified, CE marked and meets IEC/IEE/NEMA/VDE standards.
  • Suitable for use in panelboard, switchboard, motor control center and busway applications
  • Has interrupt rating of 14-Kilo-Amps at 277-Volt AC and 10-Kilo-Amps at 125-Volt DC
  • HACR rated

Overview

Eaton Type EHD 1-Pole F-Frame molded case circuit breaker is rated at 15-Amps and 277-Volt AC/125-Volt DC at 50/60-Hz. Interrupt rating of this circuit breaker is 14-Kilo-Amps at 277-Volt AC and 10-Kilo-Amps at 125-Volt DC. This 1-Phase thermal-magnetic circuit breaker features high-speed, blow open action for superior performance. It measures 1.375-Inch x 3.375-Inch x 6-Inch. It is suitable for use in panelboard, switchboard, motor control center and busway applications. Panel mountable circuit breaker has standard pressure type load terminals and accommodates wire of size 4 - 1/0-AWG. This non-interchangeable circuit breaker with 100 - 100-Amps trip range, is ideal for reverse feed applications. Circuit breaker is UL listed, CSA/CCC certified, CE marked and meets IEC/IEE/NEMA/VDE standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00786679317310
Standards
UL Listed, IEC, CSA Certified, CCC, CE Marked, NEMA, IEE 1584-2002, VDE
Country Of Origin
Dominican Republic
UNSPSC
39121616
Voltage Rating
277 Volt AC, 125 Volt DC
Type
Type EHD
Trip Type
Fixed Thermal Magnetic, Non-Interchangeable
Trip Range
10 - 100 Amp
Terminal Connection
Load Side
Temperature Rating
40 deg C
Frequency Rating
50/60 Hz
Actuator
No
Amperage Rating
15 Amp
Brand Name
Eaton
Conductor Size
14-1/0 AWG
Dimensions
1.375 Inch Width x 3.375 Inch Depth x 6 Inch Height
Frame
F
Interrupt Rating
14 Kilo-Amp at 277 Volt AC, 10 Kilo-Amp at 125 Volt DC
Item Name
Molded Case Circuit Breaker
Mounting
Panel
Number of Poles
1
Phase
1
Series
C
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78667931731
Manufacturer Part Number
EHD1015
Manufacturer Name
Eaton
sku
119692
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.