Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton EGH3020FFB Molded Case Circuit Breaker 3-Pole 20-Amp 600/347 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton EGH3020FFB Molded Case Circuit Breaker 3-Pole 20-Amp 600/347 Volt

SKU: 111272
Eaton 3-Pole Molded case circuit breaker is rated at 20-Amps and 600/347-Volts at 50/60-Hz. Interrupt rating of this circuit breaker is 100-Kilo-Amps at 240-Volts, 70-Kilo-Amps at 415-Volts, 65-Kilo-Amps at 480-Volts and 25-Kilo-Amps at 600/347-Volts. This 3-Phase circuit breaker comes with EG-frame. It measures 2.99-Inch x 3-Inch x 5.5-Inch. Patented contact design of this circuit breaker, features high-speed blow open action that results in superior performance. An advanced trip unit functionality of circuit breaker offers a wide range of adjustment for maximum flexibility. Circuit breaker has fixed thermal-magnetic trip type, which safeguards device against thermal overloads, short-circuits and ground faults. It offers bolt-on type connection. Molded case circuit breaker is UL listed, CE marked, CSA certified and meets IEC standards.
  • Compact design frees up panel space
  • Common field-fit internal accessories make installation and custom configuration easy
  • Mounting hardware and lugs are included for convenience and eliminates the need for separate parts orders

Overview

Eaton 3-Pole Molded case circuit breaker is rated at 20-Amps and 600/347-Volts at 50/60-Hz. Interrupt rating of this circuit breaker is 100-Kilo-Amps at 240-Volts, 70-Kilo-Amps at 415-Volts, 65-Kilo-Amps at 480-Volts and 25-Kilo-Amps at 600/347-Volts. This 3-Phase circuit breaker comes with EG-frame. It measures 2.99-Inch x 3-Inch x 5.5-Inch. Patented contact design of this circuit breaker, features high-speed blow open action that results in superior performance. An advanced trip unit functionality of circuit breaker offers a wide range of adjustment for maximum flexibility. Circuit breaker has fixed thermal-magnetic trip type, which safeguards device against thermal overloads, short-circuits and ground faults. It offers bolt-on type connection. Molded case circuit breaker is UL listed, CE marked, CSA certified and meets IEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00786685381831
Standards
IEC, CE, UL, CSA Certified
Country Of Origin
Dominican Republic
UNSPSC
39121616
Voltage Rating
600/347 Volt
Trip Type
Fixed Thermal Magnetic
Terminal Connection
Bolt-On
Temperature Rating
40 deg C
Frequency Rating
50/60 Hz
Actuator
No
Amperage Rating
20 Amp
Brand Name
Eaton
Dimensions
2.99 Inch Length x 3 Inch Width x 5.5 Inch Height
Frame
EG
Interrupt Rating
100 Kilo-Amp at 240 Volt, 70 Kilo-Amp at 415 Volt, 65 Kilo-Amp at 480 Volt, 25 Kilo-Amp at 600/347 Volt
Item Name
Molded Case Circuit Breaker
Number of Poles
3
Phase
3
Series
G
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78668538183
Manufacturer Part Number
EGH3020FFB
Manufacturer Name
Eaton
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.