Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton ECN0512AAA 3-Pole Freedom Series Non-Reversing Non-Combination Full Voltage Starter NEMA 1 120-Volt 27-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton ECN0512AAA 3-Pole Freedom Series Non-Reversing Non-Combination Full Voltage Starter NEMA 1 120-Volt 27-Amp

SKU: 127051
Eaton 3-Pole Freedom Series Non-reversing combination starter has current rating of 27-Amps and voltage rating of 600-Volts maximum at 50/60-Hz. It measures 14.5-Inch x 11.6-Inch x 9.6-Inch. Horizontal/Vertical mountable starter has coil voltage rating of 120-Volts. NEMA size 1 starter offers 1 NO auxiliary contact configuration. Full voltage starter is IP52 rated to withstand harsh environmental conditions. It maximizes distributor shelf space by minimizing number of empty enclosures. It effectively eliminates the requirement to oversize the enclosure while using the C440 solid-state electronic overload relay. This 1-Phase starter is perfect for motor and power control equipment. Non-reversing non-combination starter is UL/cUL listed, CSA/CE certified and meets ISO 9001 standards.
  • Reversing and non-reversing contactors and starters
  • C440 Solid-state electronic overload relay renders accurate, value driven and reliable protection including communication capabilities
  • Prewired cover control kits for easy field installation
  • M22 Pushbuttons comes with true selector switches and LED pilot lights
  • Minimize the number of empty enclosures to maximizes distributor shelf space

Overview

Eaton 3-Pole Freedom Series Non-reversing combination starter has current rating of 27-Amps and voltage rating of 600-Volts maximum at 50/60-Hz. It measures 14.5-Inch x 11.6-Inch x 9.6-Inch. Horizontal/Vertical mountable starter has coil voltage rating of 120-Volts. NEMA size 1 starter offers 1 NO auxiliary contact configuration. Full voltage starter is IP52 rated to withstand harsh environmental conditions. It maximizes distributor shelf space by minimizing number of empty enclosures. It effectively eliminates the requirement to oversize the enclosure while using the C440 solid-state electronic overload relay. This 1-Phase starter is perfect for motor and power control equipment. Non-reversing non-combination starter is UL/cUL listed, CSA/CE certified and meets ISO 9001 standards.

Specifications

Country Of Origin
United States of America
NEMA Rating
NEMA 3R
Voltage Rating
600 Volt
Number of Poles
3
Standards
UL Listed, cUL Certified, CSA Certified, CE Marked, ISO 9001 Certified
GTIN
00782114016039
UNSPSC
39121521
Energy Star Flag
No
NEMA Size
NEMA 1
RoHS Flag
Contact manufacturer
Terminal Connection
Line and Load Side Lug
Type
Freedom Series, Non-Reversing, Non-Combination
Manufacturer Name
Eaton
Mounting
Horizontal/Vertical
Amperage Rating
27 Amp
Brand Name
Eaton
Coil Voltage
120 Volt
UPC
78211401603
Manufacturer Part Number
ECN0512AAA
Dimensions
14.5 Inch Length x 11.6 Inch Width x 9.6 Inch Height
Item Name
Full Voltage Starter
Frequency Rating
50/60 Hz
Phase
1
Degree of Protection
IP52
Contact Configuration
1 NO Auxiliary
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.