Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton ECC03C1A8A Non-Combination Electrically Held Enclosed Lighting Contactor 8-Pole 30-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton ECC03C1A8A Non-Combination Electrically Held Enclosed Lighting Contactor 8-Pole 30-Amp NEMA 1

SKU: 133750
Eaton Non-combination enclosed lighting contactor has type 1 painted steel enclosure for added durability. Construction of this lighting contactor is NEMA 1 rated for 600-Volt AC voltage rating. This 8-Pole electrically held lighting contactor has current rating of 30-Amps and coil voltage rating of 120/110-Volts at 60/50-Hz frequency. Lighting contactor is UL/cUL listed.
  • Comes with Type-1 painted steel enclosure
  • NEMA 1 rated for 600-Volt AC voltage rating
  • 8-Pole

Overview

Eaton Non-combination enclosed lighting contactor has type 1 painted steel enclosure for added durability. Construction of this lighting contactor is NEMA 1 rated for 600-Volt AC voltage rating. This 8-Pole electrically held lighting contactor has current rating of 30-Amps and coil voltage rating of 120/110-Volts at 60/50-Hz frequency. Lighting contactor is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Socket Type
No
Energy Star Flag
No
Enclosure
NEMA 1
Amperage Rating
30 Amp
RoHS Flag
Contact manufacturer
Brand Name
Eaton
Standards
UL/cUL Listed
Phase
No
Type
Non-Combination
Dimensions
9.75 Inch Length x 8 Inch Width x 14.75 Inch Height
sku
133750
Item Name
Electrically Held Enclosed Lighting Contactor
Manufacturer Name
Eaton
Country Of Origin
United States of America
Manufacturer Part Number
ECC03C1A8A
UPC
78211615492
Coil Voltage
110 - 120 Volt AC
Material
Painted Steel Enclosure
UNSPSC
39121529
Number of Poles
8
Finish
No
Frequency Rating
50/60 Hz
GTIN
00782116154920
Degree of Protection
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.