Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton E50KL201 Adjustable Explosionproof Limit Switch Roller Lever Nylatron Stainless Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton E50KL201 Adjustable Explosionproof Limit Switch Roller Lever Nylatron Stainless Steel

SKU: 4007
Eaton Adjustable, explosion-proof limit switch roller lever has a heavy-duty stainless steel construction for corrosion-resistant performance and added durability. It has adjustable roller for smooth operation.
  • Comes with adjustable roller for smooth operation
  • Explosion-proof
  • Features stainless steel construction

Overview

Eaton Adjustable, explosion-proof limit switch roller lever has a heavy-duty stainless steel construction for corrosion-resistant performance and added durability. It has adjustable roller for smooth operation.

Specifications

Type
Adjustable, Explosionproof
Phase
No
Size
0.75 Inch Roller Dia x 3-3/4 Inch Length
UNSPSC
39122221
GTIN
00782113290898
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
UPC
78211329089
Manufacturer Name
Eaton
Manufacturer Part Number
E50KL201
Item Name
Limit Switch Roller Lever
Degree of Protection
No
Brand Name
Eaton
Material
Nylatron, Stainless Steel
Finish
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.