Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton E50AR1 1-Pole Side Rotary E50 Series Heavy-Duty Plug-In Assembled Limit Switch4.22-Inch x 1.54-Inch x 2.46-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton E50AR1 1-Pole Side Rotary E50 Series Heavy-Duty Plug-In Assembled Limit Switch4.22-Inch x 1.54-Inch x 2.46-Inch

SKU: 3989
Eaton E50 Series Plug-in assembled limit switch provides application flexibility, reduced inventory and less downtime. This switch takes physical and environmental abuse of harsh industrial environments. Switch is perfect for industrial, maintenance, repair and automotive use. This switch with side rotary actuator, has 10-Amp current rating at 120/240/480/600-Volt AC, 1-Amp rating at 125/250-Volt DC. It has ridge-topped contacts and wiping action that ensure continuity to even logic-level circuits. Limit switch is UL listed, CSA/CE certified and meets IEC/TUV standards.
  • 600-Volt Rating, ridge-topped contacts and wiping action ensure continuity even to logic level circuits
  • Keyed and supports four direction head positioning
  • Rotary heads are field convertible CW, CCW or both without special tools
  • Mounting dimensions accommodate both US and DIN standards for easy retrofit installations
  • Nameplate with terminal identification information allows for wiring checkout visually
  • Head and switch bodies are replaced without rewiring
  • Standard Spring Return/Clockwise/Counter Clockwise/Snap

Overview

Eaton E50 Series Plug-in assembled limit switch provides application flexibility, reduced inventory and less downtime. This switch takes physical and environmental abuse of harsh industrial environments. Switch is perfect for industrial, maintenance, repair and automotive use. This switch with side rotary actuator, has 10-Amp current rating at 120/240/480/600-Volt AC, 1-Amp rating at 125/250-Volt DC. It has ridge-topped contacts and wiping action that ensure continuity to even logic-level circuits. Limit switch is UL listed, CSA/CE certified and meets IEC/TUV standards.

Specifications

Temperature Rating
10 to 200 deg F Operating
Size
4.22 Inch Length x 1.54 Inch Width x 2.46 Inch Height
Type
E50 Series, Heavy-Duty, Plug-In, Assembled
Travel
5 Degree Pre, 90 Degree Total
Standards
UL Listed, CSA Certified, IEC.947.5.1, TUV - E9271605E02, CE Marked
GTIN
00782113289861
UNSPSC
39122213
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Phase
No
Connection Type
Screw Terminal, 5 Terminal Receptacle
Operating Cycles
Mechanical Life: 13000000 Operations Minimum, Electrical Life: 1000000 Operations Typical at Full Load
UPC
78211328986
Manufacturer Name
Eaton
Manufacturer Part Number
E50AR1
Number of Poles
1
Actuator
Side Rotary
Amperage Rating
10 Amp at 120/240/480/600 Volt AC, 1 Amp at 125/250 Volt DC
Enclosure
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Finish
No
Item Name
Limit Switch
Material
Die Cast Zinc Enclosure
Action
Snap
Degree of Protection
IP67
Contact Material
Fine Silver
Contact Configuration
1 NO-1 NC
Brand Name
Eaton
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.