Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton E30AC Momentary Square Multifunction Watertight/Oiltight Non-Illuminated Pushbutton Operator 30.5-mm Two Top/Bottom Button

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton E30AC Momentary Square Multifunction Watertight/Oiltight Non-Illuminated Pushbutton Operator 30.5-mm Two Top/Bottom Button

SKU: 691196
Eaton E30 Series Square non-illuminated pushbutton operator has die-cast construction for durability. This panel mount, multifunction operator features top and bottom momentary button for operation. It has 30.5-mm hole diameter for mounting. This 2-position operator is NEMA 3, 3R, 4, 12, 13 rated. The pushbutton operator is UL and CSA listed.
  • Can hold four single depth stackable contact blocks behind each operating button, up to eight circuits maximum
  • Extended, mechanically interlocked
  • Features oiltight and watertight properties
  • Comes without button

Overview

Eaton E30 Series Square non-illuminated pushbutton operator has die-cast construction for durability. This panel mount, multifunction operator features top and bottom momentary button for operation. It has 30.5-mm hole diameter for mounting. This 2-position operator is NEMA 3, 3R, 4, 12, 13 rated. The pushbutton operator is UL and CSA listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Phase
No
Standards
UL Listed, CSA Certified
GTIN
00782113214047
RoHS Flag
Contact manufacturer
Country Of Origin
Dominican Republic
Energy Star Flag
No
UNSPSC
39122216
Type
Square, Multifunction, Watertight/Oiltight
UPC
78211321404
Manufacturer Name
Eaton
Manufacturer Part Number
E30AC
Number of Positions
2.0000
Action
Momentary
Item Name
Non-Illuminated Pushbutton Operator
Brand Name
Eaton
Actuator
Two Top/Bottom Button
Degree of Protection
No
Mounting
Panel
NEMA Rating
NEMA 3, 3R, 4, 12, 13
Material
Die Cast

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.