Eaton DT364URK 3-Wire 3-Pole Non-Fusible K Series Manual Transfer Heavy-Duty Safety Switch 600-Volt AC 250-Volt DC 200-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DT364URK 3-Wire 3-Pole Non-Fusible K Series Manual Transfer Heavy-Duty Safety Switch 600-Volt AC 250-Volt DC 200-Amp NEMA 3R

SKU: 49560
Eaton K-series Manual transfer heavy duty safety switch has corrosion-resistant painted galvanized steel construction for long-life durability. It features triple padlocking capability and two points of contact that provides a positive open and close, accurate operation and helps prevent contact burning. It's clear line shield protects against accidental contact with energized parts. It operates at a voltage rating of 600-Volts AC, 250-Volts DC and current rating of 200-Amps. It has visible ON/OFF indication and provides easy removal of fuses. This 3-Pole, 3-Wire switch is suitable for residential/commercial applications, light duty motor circuits and service entrance equipment. It is used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another. This surface mountable heavy duty safety switch meets UL 98, File No. E5239 and NEMA KS-1 standards.
  • Ample wire bending space provides for easier installation
  • Deionizing arc chutes, arc chutes confine and suppress the arcs produced by opening contacts under load
  • Additional locking capability, cabinet door can be further padlocked at the top and bottom
  • Tangential knockouts on sides, top and bottom that enables any size of conduit to be mounted close to the wall, providing for cable installation closer to the wall and a neat appearance
  • For residential, commercial use, light duty motor circuits, service entrance equipment

Overview

Eaton K-series Manual transfer heavy duty safety switch has corrosion-resistant painted galvanized steel construction for long-life durability. It features triple padlocking capability and two points of contact that provides a positive open and close, accurate operation and helps prevent contact burning. It's clear line shield protects against accidental contact with energized parts. It operates at a voltage rating of 600-Volts AC, 250-Volts DC and current rating of 200-Amps. It has visible ON/OFF indication and provides easy removal of fuses. This 3-Pole, 3-Wire switch is suitable for residential/commercial applications, light duty motor circuits and service entrance equipment. It is used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another. This surface mountable heavy duty safety switch meets UL 98, File No. E5239 and NEMA KS-1 standards.

Specifications

Maximum Load Capacity
1-Phase: 50 hp at 480/600 Volt AC, 3-Phase: 125 hp at 480 Volt AC, 150 hp at 600 Volt AC, 40 hp at 250 Volt DC
Voltage Rating
600 Volt AC, 250 Volt DC
Type
K Series, Manual Transfer
Fuse Type
No
Fusible
Non-Fusible
Item Name
Heavy-Duty Safety Switch
Material
Steel
Neutral Type
No
Mounting
Surface
NEMA Rating
NEMA 3R
Number of Poles
3
Number of Wires
3.0000
Phase
1 or 3
UNSPSC
39122218
GTIN
00782113613987
RoHS Flag
Contact manufacturer
UPC
78211361398
Manufacturer Name
Eaton
Manufacturer Part Number
DT364URK
Energy Star Flag
No
Country Of Origin
United States of America
Finish
Painted Galvanized
Standards
UL 98 E5239 Listed, NEMA KS-1
Dimensions
11.26 Inch Length x 19.56 Inch Width x 37.86 Inch Height
Contact Configuration
3PDT
Brand Name
Eaton
Amperage Rating
200 Amp
Actuator
No
Degree of Protection
No
Body Style
No
Color Code
No
Element Type
No
Fuse Class
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.