Tour  

Eaton DT361UGK 3-Wire 3-Pole Non-Fusible Heavy-Duty Safety Switch 600-Volt AC 250-Volt DC 30-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DT361UGK 3-Wire 3-Pole Non-Fusible Heavy-Duty Safety Switch 600-Volt AC 250-Volt DC 30-Amp NEMA 1

SKU: 52140
Eaton 1/3-Phase heavy duty safety switch has 3PDT contact configuration. The 3-Pole 3-Wire safety switch has a voltage rating of 600-Volts AC, 250-Volts DC and current rating of 30-Amps. The non-fusible switch is surface mountable. It has steel construction with painted finish for corrosion resistance and durability. It is suitable for use on service entrance and for industrial, commercial use. The safety switch meets UL and NEC 702 standards.
  • No neutral
  • Supports surface mounting
  • Suitable for use on service entrance application and for industrial, commercial use

Overview

Eaton 1/3-Phase heavy duty safety switch has 3PDT contact configuration. The 3-Pole 3-Wire safety switch has a voltage rating of 600-Volts AC, 250-Volts DC and current rating of 30-Amps. The non-fusible switch is surface mountable. It has steel construction with painted finish for corrosion resistance and durability. It is suitable for use on service entrance and for industrial, commercial use. The safety switch meets UL and NEC 702 standards.

Specifications

Maximum Load Capacity
1-Phase: 7-1/2 hp at 480 Volt AC, 10 hp at 600 Volt AC, 3-Phase: 20 hp at 480 Volt AC, 30 hp at 600 Volt AC, 5 hp at 250 Volt DC
NEMA Rating
NEMA 1
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39122218
GTIN
00782113426358
Neutral Type
No
Standards
UL Listed, NEC 702 Applicable Standard
Number of Poles
3
Voltage Rating
600 Volt AC, 250 Volt DC
Phase
1 or 3
Manufacturer Name
Eaton
Material
Steel
Actuator
No
Amperage Rating
30 Amp
Brand Name
Eaton
UPC
78211342635
Number of Wires
3.0000
Manufacturer Part Number
DT361UGK
Item Name
Heavy-Duty Safety Switch
Contact Configuration
3PDT
Degree of Protection
No
Dimensions
11.19 Inch Length x 11.95 Inch Width x 25.02 Inch Height
Finish
Painted
Fuse Type
No
Fusible
Non-Fusible
Element Type
No
Fuse Class
No
Body Style
No
Color Code
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.