Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton DT323URK 3-Wire 3-Pole Non-Fusible K Series Manual Transfer Heavy-Duty Safety Switch 240-Volt AC 250-Volt DC 100-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DT323URK 3-Wire 3-Pole Non-Fusible K Series Manual Transfer Heavy-Duty Safety Switch 240-Volt AC 250-Volt DC 100-Amp NEMA 3R

SKU: 123337
Eaton K Series 3-Pole 3-Wire Heavy-duty safety switch is rated at 100-Amps and 240-Volt AC/250-Volt DC. It has maximum load capacity of 20 hp at 240-Volt AC for 1-Phase, 40 hp at 240-Volt AC for 3-Phase and 20 hp at 250-Volt DC. Switch features painted galvanized steel construction. Non-fusible switch manually connects or disconnects the load from the source. It measures 11.19-Inch x 11.95-Inch x 25.02-Inch. This 3PDT switch has mechanically interlocked cover that prevents internal device access during On position. It is perfect for heavy commercial and industrial applications where reliable performance and service continuity are critical. It has NEMA 3R rated enclosure for safety. Switch is UL listed.
  • Deionizing arc chutes confine and conceals the arcs formed by opening contacts under load
  • Clearly visible palm fitting red handle
  • Trilingual name plates
  • Non-fusible safety switches allows for manually connecting or disconnecting of the load from the source

Overview

Eaton K Series 3-Pole 3-Wire Heavy-duty safety switch is rated at 100-Amps and 240-Volt AC/250-Volt DC. It has maximum load capacity of 20 hp at 240-Volt AC for 1-Phase, 40 hp at 240-Volt AC for 3-Phase and 20 hp at 250-Volt DC. Switch features painted galvanized steel construction. Non-fusible switch manually connects or disconnects the load from the source. It measures 11.19-Inch x 11.95-Inch x 25.02-Inch. This 3PDT switch has mechanically interlocked cover that prevents internal device access during On position. It is perfect for heavy commercial and industrial applications where reliable performance and service continuity are critical. It has NEMA 3R rated enclosure for safety. Switch is UL listed.

Specifications

Maximum Load Capacity
1-Phase: 20 hp at 240 Volt AC, 3-Phase: 40 hp at 240 Volt AC, 20 hp at 250 Volt DC
NEMA Rating
NEMA 3R
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39122218
GTIN
00782113757032
Neutral Type
No
Standards
UL 98 E5239 Listed, NEMA KS-1 Rated
Number of Poles
3
Voltage Rating
240 Volt AC, 250 Volt DC
Type
K Series, Manual Transfer
Phase
1 or 3
Manufacturer Name
Eaton
Material
Steel
Actuator
No
Amperage Rating
100 Amp
Brand Name
Eaton
UPC
78211375703
Number of Wires
3.0000
Manufacturer Part Number
DT323URK
Item Name
Heavy-Duty Safety Switch
Contact Configuration
3PDT
Degree of Protection
No
Dimensions
11.19 Inch Length x 11.95 Inch Width x 25.02 Inch Height
Finish
Painted Galvanized
Fuse Type
No
Fusible
Non-Fusible
Element Type
No
Fuse Class
No
Body Style
No
Color Code
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.