Eaton DS800NK Neutral Kit For Use With 400 - 600-Amp Fusible Double Throw Safety Switches

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DS800NK Neutral Kit For Use With 400 - 600-Amp Fusible Double Throw Safety Switches

SKU: 116278
Eaton Neutral kit has voltage rating of 240/480/600-Volt AC, 250/600-Volt DC and current rating of 800-Amps. It is suitable for use with 400-600-Amp fusible double throw safety switches and 800-1200-Amp heavy-duty safety switches.
  • Voltage rating of 240/480/600-Volt AC and 250/600-Volt DC
  • Current rating of 800-Amps
  • For use with 400 to 600-Amps fusible double throw safety switches and 800 to 1200-Amps heavy-duty safety switches

Overview

Eaton Neutral kit has voltage rating of 240/480/600-Volt AC, 250/600-Volt DC and current rating of 800-Amps. It is suitable for use with 400-600-Amp fusible double throw safety switches and 800-1200-Amp heavy-duty safety switches.

Specifications

Internal Resistance
No
Case Material
No
For Use With
Fusible Double Throw Safety Switches, Heavy Duty Safety Switches
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39122221
GTIN
00782113584621
Voltage Rating
240/480/600 Volt AC, 250/600 Volt DC
Amperage Rating
800 - 1200 Amp
UPC
78211358462
Manufacturer Part Number
DS800NK
Brand Name
Eaton
Item Name
Neutral Kit
Manufacturer Name
Eaton

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.