Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton DS300H2 Threaded Field Installation Rainproof Conduit Hub For Use With MLO and MCB Loadcenters and Circuit Breaker Enclosures

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DS300H2 Threaded Field Installation Rainproof Conduit Hub For Use With MLO and MCB Loadcenters and Circuit Breaker Enclosures

SKU: 4096
Eaton Field installation rain-proof conduit hub is perfect for use with 150, 200 and 225-Amp MLO and MCB loadcenters and circuit breaker enclosures.
  • For use with 150, 200 and 225 A MLO and MCB loadcenters and circuit breaker enclosures
  • NEMA 3R rated hub
  • Hub of size 3-inches

Overview

Eaton Field installation rain-proof conduit hub is perfect for use with 150, 200 and 225-Amp MLO and MCB loadcenters and circuit breaker enclosures.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
NEMA Rating
NEMA 3R
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39122221
GTIN
00782113342276
Neutral Type
No
Type
Threaded
Phase
No
sku
4096
Brand Name
Eaton
UPC
78211334227
Finish
No
Manufacturer Name
Eaton
Manufacturer Part Number
DS300H2
Item Name
Field Installation Rainproof Conduit Hub
Size
3 Inch
NEMA Configuration
No
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.