Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton DS200EK1 1 NO-1 NC Auxiliary Contact Kit For Use With General/Heavy Duty Safety Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DS200EK1 1 NO-1 NC Auxiliary Contact Kit For Use With General/Heavy Duty Safety Switch

SKU: 41175
Eaton Auxiliary contact kit is suitable for 240/600-Volt AC 30 - 1200-Amp general/heavy-duty safety switch. It is perfect to use on 1NO-1NC contact configured fusible/non-fusible switch.
  • For 240/600-Volt AC, 30 - 1200-Amps, general/heavy-duty safety switch
  • 1NO - 1NC Contact configuration
  • Ideal for general/heavy-duty safety switch

Overview

Eaton Auxiliary contact kit is suitable for 240/600-Volt AC 30 - 1200-Amp general/heavy-duty safety switch. It is perfect to use on 1NO-1NC contact configured fusible/non-fusible switch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
GTIN
00782113208121
UNSPSC
39122221
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
DS200EK1
Manufacturer Name
Eaton
UPC
78211320812
sku
41175
RoHS Flag
Contact manufacturer
Voltage Rating
240 - 600 Volt AC
Type
1 NO-1 NC
Amperage Rating
30 - 1200 Amp
Item Name
Auxiliary Contact Kit
For Use With
General and Heavy-Duty Safety Switches
Brand Name
Eaton
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.