Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton DS16FK Class R Fuse Adapter Kit For Use With 3-Pole General Duty/Heavy Duty/Double Throw Safety Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DS16FK Class R Fuse Adapter Kit For Use With 3-Pole General Duty/Heavy Duty/Double Throw Safety Switch

SKU: 302324
Eaton Class R fuse adapter kit operates at a voltage rating of 240 to 600-Volts and current rating of 30/60-Amps. It is suitable for use with 3-Pole general duty/heavy duty/double throw safety switch.
  • Has a current rating of 30/60-Amps
  • Has a voltage rating of 240 to 600-Volts
  • Perfect for use with 3-Pole general duty/heavy duty/double throw safety switch

Overview

Eaton Class R fuse adapter kit operates at a voltage rating of 240 to 600-Volts and current rating of 30/60-Amps. It is suitable for use with 3-Pole general duty/heavy duty/double throw safety switch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
GTIN
00782113207698
UNSPSC
39122221
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
DS16FK
Manufacturer Name
Eaton
UPC
78211320769
sku
302324
RoHS Flag
Contact manufacturer
Voltage Rating
240 - 600 Volt
Type
Class R
Amperage Rating
30/60 Amp
Item Name
Fuse Adapter Kit
For Use With
3-Pole General-Duty/Heavy-Duty/Double Throw Safety Switch
Brand Name
Eaton
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.