Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton DH367NGK 4-Wire 3-Pole Fusible K Series Heavy-Duty Safety Switch 600-Volt AC 800-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DH367NGK 4-Wire 3-Pole Fusible K Series Heavy-Duty Safety Switch 600-Volt AC 800-Amp NEMA 1

SKU: 41217
Eaton K Series 3-Pole 4-Wire Heavy-duty safety switch is rated at 800-Amps and 600-Volt AC. It has power rating of 500 hp at 480-Volt AC and 500 hp at 600-Volt AC for 3-Phase. Switch features painted steel construction. Fusible switch with solid neutral, has mechanically interlocked cover that prevents internal device access during On position. It measures 57.5-Inch x 27.5-Inch x 12.38-Inch. This 3PST switch uses Class L cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It is perfect for heavy commercial and industrial applications where reliable performance and service continuity are critical. It has NEMA 1 rated indoor enclosure for safety. Switch is UL listed.
  • Deionizing arc chutes confine and conceals the arcs formed by opening contacts under load
  • Clearly visible palm fitting red handle
  • Trilingual name plates
  • Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses

Overview

Eaton K Series 3-Pole 4-Wire Heavy-duty safety switch is rated at 800-Amps and 600-Volt AC. It has power rating of 500 hp at 480-Volt AC and 500 hp at 600-Volt AC for 3-Phase. Switch features painted steel construction. Fusible switch with solid neutral, has mechanically interlocked cover that prevents internal device access during On position. It measures 57.5-Inch x 27.5-Inch x 12.38-Inch. This 3PST switch uses Class L cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It is perfect for heavy commercial and industrial applications where reliable performance and service continuity are critical. It has NEMA 1 rated indoor enclosure for safety. Switch is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
GTIN
00782113639260
Energy Star Flag
No
UNSPSC
39122205
Standards
UL 98 E5239 Listed, NEMA KS-1 Rated
NEMA Rating
NEMA 1
Material
Steel
Neutral Type
Solid
Voltage Rating
600 Volt AC
Type
K Series
Number of Poles
3
Phase
3
Maximum Load Capacity
3-Phase: 500 hp at 480/600 Volt AC
Item Name
Heavy-Duty Safety Switch
Degree of Protection
No
Actuator
No
Amperage Rating
800 Amp
Brand Name
Eaton
Fusible
Fusible with Neutral
Contact Configuration
3PST
Dimensions
57.5 Inch Length x 27.5 Inch Width x 12.38 Inch Height
Finish
Painted
Number of Wires
4.0000
Manufacturer Part Number
DH367NGK
Manufacturer Name
Eaton
UPC
78211363926
sku
41217
Fuse Type
Cartridge, Class L
Element Type
No
Color Code
No
Body Style
No
Fuse Class
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.