Maximum Load Capacity | 3-Phase: 50 - 125 hp at 240 Volt AC (Dual Element Fuse) |
NEMA Rating | NEMA 1 |
---|---|---|---|
Energy Star Flag | No |
Country Of Origin | United States of America |
RoHS Flag | Contact manufacturer |
UNSPSC | 39122205 |
GTIN | 00782113589510 |
Neutral Type | No |
Standards | UL 98 E5239 Listed, NEMA KS-1 Rated |
Number of Poles | 3 |
Voltage Rating | 240 Volt AC |
Type | K Series |
Phase | 3 |
Manufacturer Name | Eaton |
Material | Steel |
Actuator | No |
Amperage Rating | 400 Amp |
Brand Name | Eaton |
UPC | 78211358951 |
Number of Wires | 3.0000 |
Manufacturer Part Number | DG325FGK |
Item Name | General-Duty Safety Switch |
Contact Configuration | 3PST |
Degree of Protection | No |
Dimensions | 11.16 Inch Length x 22.66 Inch Width x 44.31 Inch Height |
Finish | Painted |
Fuse Type | Cartridge, Class H |
Fusible | Fusible without Neutral |
Element Type | No |
Fuse Class | No |
Body Style | No |
Color Code | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.