Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton DG324UGK 3-Wire 3-Pole Non-Fusible K Series General-Duty Safety Switch 240-Volt AC 200-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DG324UGK 3-Wire 3-Pole Non-Fusible K Series General-Duty Safety Switch 240-Volt AC 200-Amp NEMA 1

SKU: 3930
Eaton K Series 3-Pole 3-Wire General-duty safety switch is rated at 200-Amps and 240-Volt AC. It has maximum load capacity of 15 hp at 240-Volt AC for 1-Phase and 60 hp at 240-Volt AC for 3-Phase. Surface mountable switch features painted steel construction. Non-fusible switch provides bolt-on hub provision. It measures 10-Inch x 15.52-Inch x 25.23-Inch. This 3PST switch uses cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It is perfect for residential, commercial, institutional and industrial applications. It has NEMA 1 rated enclosure for safety. Switch is UL listed.
  • Has three blades
  • Current rating of 200-Amps
  • Features steel construction with painted finish

Overview

Eaton K Series 3-Pole 3-Wire General-duty safety switch is rated at 200-Amps and 240-Volt AC. It has maximum load capacity of 15 hp at 240-Volt AC for 1-Phase and 60 hp at 240-Volt AC for 3-Phase. Surface mountable switch features painted steel construction. Non-fusible switch provides bolt-on hub provision. It measures 10-Inch x 15.52-Inch x 25.23-Inch. This 3PST switch uses cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It is perfect for residential, commercial, institutional and industrial applications. It has NEMA 1 rated enclosure for safety. Switch is UL listed.

Specifications

Number of Wires
3.0000
Maximum Load Capacity
1-Phase: 15 hp at 240 Volt AC, 3-Phase: 60 hp at 240 Volt AC
Mounting
Surface
NEMA Rating
NEMA 1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39122218
GTIN
00782113213552
Neutral Type
No
Standards
UL 98 E5239 Listed, NEMA KS-1 Rated
Number of Poles
3
Voltage Rating
240 Volt AC
Phase
1 or 3
Type
K Series
Manufacturer Name
Eaton
Material
Steel
Actuator
No
Amperage Rating
200 Amp
Brand Name
Eaton
UPC
78211321355
Manufacturer Part Number
DG324UGK
Item Name
General-Duty Safety Switch
Contact Configuration
3PST
Degree of Protection
No
Dimensions
10 Inch Length x 15.52 Inch Width x 25.23 Inch Height
Finish
Painted
Fuse Type
Cartridge
Fusible
Non-Fusible
Element Type
No
Fuse Class
No
Color Code
No
Body Style
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.