Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton DG324NGK 4-Wire 3-Pole Fusible K Series General-Duty Safety Switch 240-Volt AC 200-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DG324NGK 4-Wire 3-Pole Fusible K Series General-Duty Safety Switch 240-Volt AC 200-Amp NEMA 1

SKU: 3910
Eaton K Series 3-Pole 4-Wire General-duty safety switch is rated at 200-Amps and 240-Volt AC. It has power rating of 15 hp at 240-Volt AC for 1-Phase and 25 - 30 hp at 240-Volt AC for 3-Phase. Switch features painted steel construction. It has visible double-break, quick-make and quick-break rotary blade mechanism for faster switching operation. Fusible switch with solid neutral, provides ample wire bending space provides for easier installation. It measures 10-Inch x 15.52-Inch x 25.23-Inch. This 3PST switch uses Class H cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It has mechanically interlocked cover that prevents internal device access during On position. It is perfect for residential and commercial applications. It has NEMA 1 rated indoor enclosure for safety. Switch is UL listed.
  • Additional door locking capability
  • Double padlocking capability on 30 - 100-Amps
  • Triple padlocking capability on 200 - 600-Amps
  • Trilingual name plates

Overview

Eaton K Series 3-Pole 4-Wire General-duty safety switch is rated at 200-Amps and 240-Volt AC. It has power rating of 15 hp at 240-Volt AC for 1-Phase and 25 - 30 hp at 240-Volt AC for 3-Phase. Switch features painted steel construction. It has visible double-break, quick-make and quick-break rotary blade mechanism for faster switching operation. Fusible switch with solid neutral, provides ample wire bending space provides for easier installation. It measures 10-Inch x 15.52-Inch x 25.23-Inch. This 3PST switch uses Class H cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It has mechanically interlocked cover that prevents internal device access during On position. It is perfect for residential and commercial applications. It has NEMA 1 rated indoor enclosure for safety. Switch is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
GTIN
00782113213538
Energy Star Flag
No
UNSPSC
39122205
Standards
UL 98 E5239 Listed, NEMA KS-1 Rated
NEMA Rating
NEMA 1
Material
Steel
Neutral Type
Solid
Voltage Rating
240 Volt AC
Type
K Series
Number of Poles
3
Phase
1 or 3
Maximum Load Capacity
1-Phase: 15 hp at 240 Volt AC, 3-Phase: 25 - 30 hp at 240 Volt AC (Dual Element Fuse)
Item Name
General-Duty Safety Switch
Degree of Protection
No
Actuator
No
Amperage Rating
200 Amp
Brand Name
Eaton
Fusible
Fusible with Neutral
Contact Configuration
3PST
Dimensions
10 Inch Length x 15.52 Inch Width x 25.23 Inch Height
Finish
Painted
Number of Wires
4.0000
Manufacturer Part Number
DG324NGK
Manufacturer Name
Eaton
UPC
78211321353
Fuse Type
Cartridge, Class H
Element Type
No
Color Code
No
Body Style
No
Fuse Class
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.