Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton DG225NRK 3-Wire 2-Pole Fusible K Series General-Duty Safety Switch 240-Volt AC 400-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DG225NRK 3-Wire 2-Pole Fusible K Series General-Duty Safety Switch 240-Volt AC 400-Amp NEMA 3R

SKU: 113839
Eaton K Series 2-Pole 3-Wire General-duty safety switch is rated at 400-Amps and 240-Volt AC. It has power rating of 50 - 125 hp at 240-Volt AC for 3-Phase and 50 hp at 250-Volt DC. Switch features painted galvanized steel construction. It has visible double-break, quick-make and quick-break rotary blade mechanism for faster switching operation. Fusible switch with solid neutral, provides ample wire bending space provides for easier installation. It measures 11.16-Inch x 22.66-Inch x 44.31-Inch. This DPST switch uses Class H cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It has mechanically interlocked cover that prevents internal device access during On position. It is perfect for residential and commercial applications. It has NEMA 3R rated outdoor enclosure for safety. Switch is UL listed.
  • Additional door locking capability
  • Double padlocking capability on 30 - 100-Amps
  • Triple padlocking capability on 200 - 600-Amps
  • Trilingual name plates

Overview

Eaton K Series 2-Pole 3-Wire General-duty safety switch is rated at 400-Amps and 240-Volt AC. It has power rating of 50 - 125 hp at 240-Volt AC for 3-Phase and 50 hp at 250-Volt DC. Switch features painted galvanized steel construction. It has visible double-break, quick-make and quick-break rotary blade mechanism for faster switching operation. Fusible switch with solid neutral, provides ample wire bending space provides for easier installation. It measures 11.16-Inch x 22.66-Inch x 44.31-Inch. This DPST switch uses Class H cartridge fuse for providing protection to low-voltage electrical installation against short-circuit/overload current. It has mechanically interlocked cover that prevents internal device access during On position. It is perfect for residential and commercial applications. It has NEMA 3R rated outdoor enclosure for safety. Switch is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
General-Duty Safety Switch
Voltage Rating
240 Volt AC
UPC
78211358950
RoHS Flag
Contact manufacturer
Manufacturer Name
Eaton
UNSPSC
39122205
Type
K Series
Neutral Type
Solid
Standards
UL 98 E5239 Listed, NEMA KS-1 Rated
Material
Steel
Phase
3
Number of Wires
3.0000
Number of Poles
2
NEMA Rating
NEMA 3R
Maximum Load Capacity
3-Phase: 50 - 125 hp at 240 Volt AC, 50 hp at 250 Volt DC (Dual Element Fuse)
Manufacturer Part Number
DG225NRK
Contact Configuration
DPST
Amperage Rating
400 Amp
Dimensions
11.16 Inch Length x 22.66 Inch Width x 44.31 Inch Height
Finish
Painted Galvanized
Degree of Protection
No
Fusible
Fusible with Neutral
Fuse Type
Cartridge, Class H
GTIN
00782113589503
Brand Name
Eaton
Energy Star Flag
No
Actuator
No
sku
113839
Country Of Origin
United States of America
Element Type
No
Body Style
No
Fuse Class
No
Color Code
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.