Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton DG200NK Neutral Kit For Use With General Duty and Heavy Duty Safety Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DG200NK Neutral Kit For Use With General Duty and Heavy Duty Safety Switch

SKU: 3948
Eaton Neutral kit is suitable for 120/240-Volt AC general-duty safety switch and 240/480/600-Volt AC heavy-duty safety switch as well as 250/600-Volt DC 200-Amp heavy-duty safety switch.
  • For 120/240-Volt AC general-duty, 240/480/600-Volt AC, 250/600-Volt DC, 200-Amps heavy-duty safety switch
  • Work seamlessly with safety switches
  • Perfect for disconnect switches

Overview

Eaton Neutral kit is suitable for 120/240-Volt AC general-duty safety switch and 240/480/600-Volt AC heavy-duty safety switch as well as 250/600-Volt DC 200-Amp heavy-duty safety switch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
GTIN
00782113213583
UNSPSC
39122221
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
DG200NK
Manufacturer Name
Eaton
UPC
78211321358
RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC General-Duty, 240/480/600 Volt AC, 250/600 Volt DC Heavy-Duty
Amperage Rating
200 Amp
Item Name
Neutral Kit
For Use With
General-Duty, Heavy-Duty Safety Switch
Brand Name
Eaton

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.