Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton D4PA1 5-Blade Relay Socket 1 Pole 5-Amp at 250-Volt DIN Rail/Panel Mount

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton D4PA1 5-Blade Relay Socket 1 Pole 5-Amp at 250-Volt DIN Rail/Panel Mount

SKU: 122580
Eaton 5-Blade octal 1-Pole relay socket with built-in hold-down clip, is rated at 5-Amps at 250-Volts. It measures 2.13-Inch x 0.77-Inch x 2.98-Inch. Socket with screw-clamp connection, supports DIN-rail/panel mounting. It is ideal for use with general-purpose plug-in relays. Relay socket is UL listed, CSA/CE certified and RoHS compliant.
  • Suitable for use with general-purpose plug-in relays
  • Panel or DIN-rail mountable design
  • Has voltage rating of 250-Volt and current rating of 5-Amp

Overview

Eaton 5-Blade octal 1-Pole relay socket with built-in hold-down clip, is rated at 5-Amps at 250-Volts. It measures 2.13-Inch x 0.77-Inch x 2.98-Inch. Socket with screw-clamp connection, supports DIN-rail/panel mounting. It is ideal for use with general-purpose plug-in relays. Relay socket is UL listed, CSA/CE certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Standards
UL E65657, E1491 Listed, CSA LR701519 Certified, cRUus Certified, CE Marked, RoHS Compliant
GTIN
00782114160190
UNSPSC
39122335
Type
5-Blade
Country Of Origin
United States of America
Energy Star Flag
No
Terminal Connection
Screw Clamp
sku
122580
RoHS Flag
Contact manufacturer
Voltage Rating
250 Volt
Manufacturer Part Number
D4PA1
Number of Poles
1
Manufacturer Name
Eaton
UPC
78211416019
Mounting
DIN Rail/Panel
Amperage Rating
5 Amp
Brand Name
Eaton
Degree of Protection
IP20
Dimensions
2.13 Inch Length x 0.77 Inch Width x 2.98 Inch Height
Item Name
Relay Socket
For Use With
General Purpose Plug-In Relays
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.