Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton D3RF2A General Purpose Plug-In Relay 300-Volt 10-Amp DPDT

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton D3RF2A General Purpose Plug-In Relay 300-Volt 10-Amp DPDT

SKU: 409143
Eaton 2-Pole 8-Pin octal general-purpose plug-in relay is rated at 10-Amps and 300-Volt AC. It has coil rating of 120-Volt AC. DPDT Contact configuration relay features silver alloy construction. Flag indicator shows relay status in manual or powered condition. Push-to-Test button allows for manual operation of relay and easily checks contact operation. This relay has 1700-Ohm coil resistance and supports plug-in mounting. Relay is UL/cRUus listed, CSA/CE certified and RoHS compliant.
  • LED Status lamp shows coil ON or OFF status that is ideal for use in low light applications
  • Pushbutton and contacts are held in operate position by lock-down door
  • Fingergrip cover allows operator to remove relays from sockets easily
  • ID Tag/write label to identify relays in multiple relay circuits
  • Bipolar LED is suitable for reverse polarity applications
  • Full featured style

Overview

Eaton 2-Pole 8-Pin octal general-purpose plug-in relay is rated at 10-Amps and 300-Volt AC. It has coil rating of 120-Volt AC. DPDT Contact configuration relay features silver alloy construction. Flag indicator shows relay status in manual or powered condition. Push-to-Test button allows for manual operation of relay and easily checks contact operation. This relay has 1700-Ohm coil resistance and supports plug-in mounting. Relay is UL/cRUus listed, CSA/CE certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Adhesive Backed
No
sku
409143
Terminal Connection
8-Pin Octal
Energy Star Flag
No
Country Of Origin
China
Voltage Rating
300 Volt
UNSPSC
39122326
Coil Rating
120 Volt AC
GTIN
00786685930169
Standards
UL Listed, CSA Certified, cRUus Certified, CE Marked, RoHS Compliant
RoHS Flag
Contact manufacturer
Resistance
1700 Ohm Coil
Phase
No
UPC
78668593016
Manufacturer Name
Eaton
Manufacturer Part Number
D3RF2A
Amperage Rating
10 Amp
Contact Material
Silver Alloy
Degree of Protection
No
Brand Name
Eaton
Item Name
General Purpose Plug-In Relay
Mounting
Plug-In
Number of Poles
2
Contact Configuration
DPDT
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.