Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton D15CR22AB Factory Assembled Multi-Pole Relay 600-Volt AC 2 NO-2 NC Freedom Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton D15CR22AB Factory Assembled Multi-Pole Relay 600-Volt AC 2 NO-2 NC Freedom Series

SKU: 4264
Eaton Freedom Series 4-Pole Factory assembled multipole relay has voltage rating of 600-Volt AC at 50/60-Hz. It has coil rating of 120 - 110-Volt AC. This 2NO - 2NC contact configuration relay measures 3.3-Inch x 1.8-Inch x 2.96-Inch. Relay is UL listed and CSA certified.
  • Voltage rating of 600-Volt AC
  • Has 4-Pole
  • Supports 2 NO - 2 NC connection

Overview

Eaton Freedom Series 4-Pole Factory assembled multipole relay has voltage rating of 600-Volt AC at 50/60-Hz. It has coil rating of 120 - 110-Volt AC. This 2NO - 2NC contact configuration relay measures 3.3-Inch x 1.8-Inch x 2.96-Inch. Relay is UL listed and CSA certified.

Specifications

Adhesive Backed
No
Sub Brand
Freedom Series
Energy Star Flag
No
Country Of Origin
Dominican Republic
Voltage Rating
600 Volt AC
RoHS Flag
Contact manufacturer
Coil Rating
110 - 120 Volt AC
UNSPSC
39122331
GTIN
00782113807157
Standards
UL Listed, CSA Certified
UPC
78211380715
Manufacturer Name
Eaton
Manufacturer Part Number
D15CR22AB
Phase
No
Number of Poles
4
Contact Configuration
2 NO-2 NC
Degree of Protection
No
Dimensions
3.3 Inch Length x 1.8 Inch Width x 2.96 Inch Height
Brand Name
Eaton
Mounting
Surface
Item Name
Factory Assembled Multi-Pole Relay
Frequency Rating
50/60 Hz

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.