Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CN15NN3C 3-Pole Freedom Series Non-Reversing Contactor NEMA 4 440-Volt AC at 50-Hz 480-Volt AC at 60-Hz 135-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CN15NN3C 3-Pole Freedom Series Non-Reversing Contactor NEMA 4 440-Volt AC at 50-Hz 480-Volt AC at 60-Hz 135-Amp

SKU: 403580
Eaton Crouse-Hinds Freedom Series 3-Phase Non-reversing contactor has coil voltage rating of 480-Volt AC at 60-Hz or 440-Volt AC at 50-Hz. Contactor has current rating of 135-Amps and voltage rating of 600-Volts. This size 4 NEMA rated contactor has long life twin break and silver cadmium-oxide contacts. This 3-Pole contactor has power rating of 25 hp at 208-Volts, 30 hp at 240-Volts, 50 hp at 480-Volts, 50 hp at 600-Volts for 3-Phase. It measures 7.25-Inch x 7.05-Inch x 9.11-Inch. Contactor is UL/cUL listed and CSA/CE certified.
  • Designed to withstand 3000000 electrical operations at maximum hp ratings up through 25 hp at 600-Volts
  • Steel mounting plate is suitable for all open type contactors
  • Measures 7.25-Inch x 7.05-Inch x 9.11-Inch

Overview

Eaton Crouse-Hinds Freedom Series 3-Phase Non-reversing contactor has coil voltage rating of 480-Volt AC at 60-Hz or 440-Volt AC at 50-Hz. Contactor has current rating of 135-Amps and voltage rating of 600-Volts. This size 4 NEMA rated contactor has long life twin break and silver cadmium-oxide contacts. This 3-Pole contactor has power rating of 25 hp at 208-Volts, 30 hp at 240-Volts, 50 hp at 480-Volts, 50 hp at 600-Volts for 3-Phase. It measures 7.25-Inch x 7.05-Inch x 9.11-Inch. Contactor is UL/cUL listed and CSA/CE certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
3
Dimensions
7.25 Inch Length x 7.05 Inch Width x 9.11 Inch Height
Type
Freedom Series, Non-Reversing
Voltage Rating
600 Volt
Brand Name
Eaton
Enclosure
Open
Coil Voltage
440 Volt AC at 50 Hz, 480 Volt AC at 60 Hz
Contact Configuration
1 NO Side Mounted Auxiliary
Number of Poles
3
NEMA Size
NEMA 4
Maximum Load Capacity
3-Phase: 40 hp at 208 Volt, 50 hp at 240 Volt, 100 hp at 480/600 Volt
Degree of Protection
No
Item Name
Contactor
Frame
180 mm
Amperage Rating
135 Amp
Manufacturer Part Number
CN15NN3C
Standards
UL Listed, cUL Certified, CSA Certified, CE Marked, NEMA
Manufacturer Name
Eaton
UPC
78211362248
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121529
GTIN
00782113622484

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.