Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CKTDIR Circuit Card For Use With Type CH Loadcenters and Breakers

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CKTDIR Circuit Card For Use With Type CH Loadcenters and Breakers

SKU: 420476
Eaton Circuit card is suitable for use with type CH loadcenters and breakers. It measures 0.5-Inch x 4-Inch x 5-Inch.
  • Suitable for use with Type CH loadcenters and breakers
  • Measures 0.5-Inch x 4-Inch x 5-Inch
  • Ideal for loadcenter and breakers

Overview

Eaton Circuit card is suitable for use with type CH loadcenters and breakers. It measures 0.5-Inch x 4-Inch x 5-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Item Name
Circuit Card
Size
0.5 Inch Length x 4 Inch Width x 5 Inch Height
Neutral Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39121101
UPC
78668592748
Country Of Origin
United States of America
Manufacturer Name
Eaton
Manufacturer Part Number
CKTDIR
Phase
No
Finish
No
GTIN
00786685927480
Brand Name
Eaton
sku
420476
Degree of Protection
No
NEMA Configuration
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.