Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CHT2020 Plug-On Mount Type CHT Twin Breaker 1-Pole 20 - 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CHT2020 Plug-On Mount Type CHT Twin Breaker 1-Pole 20 - 20-Amp 120/240-Volt AC

SKU: 4230
Eaton Type CHT 1-Pole twin breaker is rated at 20-Amps/20-Amps and 120/240-Volt AC. Interrupt current rating of this twin breaker is 10-Kilo-Amps. This 1-Phase 1-space twin breaker features LI and thermal-magnetic trip to ensure reliability. It measures 3.5-Inch x 0.5-Inch x 3-Inch. Plug-on mountable twin breaker accommodates copper/aluminum wire of size 14 - 8-AWG. It is suitable for use with type CH loadcenters. HACR rated twin breaker withstands temperature rating of 60 deg C or 75 deg C. Twin breaker is UL listed.
  • Voltage rating of 120/240-Volt AC
  • For type CH loadcenters
  • Has interrupt current rating of 10-Kilo-Amps

Overview

Eaton Type CHT 1-Pole twin breaker is rated at 20-Amps/20-Amps and 120/240-Volt AC. Interrupt current rating of this twin breaker is 10-Kilo-Amps. This 1-Phase 1-space twin breaker features LI and thermal-magnetic trip to ensure reliability. It measures 3.5-Inch x 0.5-Inch x 3-Inch. Plug-on mountable twin breaker accommodates copper/aluminum wire of size 14 - 8-AWG. It is suitable for use with type CH loadcenters. HACR rated twin breaker withstands temperature rating of 60 deg C or 75 deg C. Twin breaker is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00782113631547
Standards
UL Listed, HACR Rated
Country Of Origin
Dominican Republic
UNSPSC
39121603
Voltage Rating
120/240 Volt AC
Type
Type CHT
Trip Type
Thermal Magnetic, Long-Time and Instantaneous
Actuator
No
Amperage Rating
(2) 20 Amp
Brand Name
Eaton
Conductor Size
14-8 AWG Copper/Aluminum 60/75 deg C
Dimensions
3.5 Inch Length x 0.5 Inch Width x 3 Inch Height
Interrupt Rating
10 Kilo-Amp
Item Name
Twin Breaker
Mounting
Plug-On
Number of Poles
1
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78211363154
Manufacturer Part Number
CHT2020
Manufacturer Name
Eaton
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.