Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CHSPT2SURGE Plastic 1-Phase SPD Type 2 Service Entrance Surge Protection 36-Kilo-Amp 120 - 240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CHSPT2SURGE Plastic 1-Phase SPD Type 2 Service Entrance Surge Protection 36-Kilo-Amp 120 - 240 Volt

SKU: 412846
Eaton SPD Type 2 service entrance surge protection provides AC power protection. It has 5-Kilo-Amps of nominal discharge current and 36-Kilo-Amps of one time surge current rating. This surge protection measures 2-Inch x 7.5-Inch x 5-Inch. This 1-Phase surge protection with voltage rating of 120/240-Volts, universally connects to any manufacturer's loadcenter. Service entrance surge protection is UL and cUL listed.
  • AC power protection
  • Universally connects to any manufacturer's loadcenter (breaker box)
  • Quick connect design provides easy to mount cable protection modules
  • LED status indication

Overview

Eaton SPD Type 2 service entrance surge protection provides AC power protection. It has 5-Kilo-Amps of nominal discharge current and 36-Kilo-Amps of one time surge current rating. This surge protection measures 2-Inch x 7.5-Inch x 5-Inch. This 1-Phase surge protection with voltage rating of 120/240-Volts, universally connects to any manufacturer's loadcenter. Service entrance surge protection is UL and cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Voltage Rating
120 - 240 Volt
Size
7.5 Inch Length x 5 Inch Width x 2 Inch Height
Short Circuit Rating
22 Kilo-Amp
Type
SPD Type 2
GTIN
00786685971285
Surge Protective Voltage
600 Volt (L-G, L-N), 800 Volt (N-G), 1000 Volt (L-L)
Standards
UL 1449 Listed, cUL Listed
UNSPSC
39121610
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Phase
1
UPC
78668597128
Manufacturer Name
Eaton
Manufacturer Part Number
CHSPT2SURGE
Cable Entry
14 AWG
Frequency Rating
60 Hz
Degree of Protection
No
Amperage Rating
15 Amp
Item Name
Service Entrance Surge Protection
Material
Plastic Enclosure
Mounting
Panel
NEMA Rating
NEMA 4
Number of Poles
2
Brand Name
Eaton

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.