Eaton CHQ215 Plug-In Mount Type CHQ Replacement Circuit Breaker 2-Pole 15-Amp 120/240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CHQ215 Plug-In Mount Type CHQ Replacement Circuit Breaker 2-Pole 15-Amp 120/240 Volt

SKU: 109524
Eaton Type CHQ 2-Pole replacement circuit breaker is rated at 15-Amps and 120/240-Volts. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase 2-space circuit breaker features LI, common and thermal-magnetic trip to ensure reliability. It measures 2.5-Inch x 1.5-Inch x 3-Inch. This plug-in mountable circuit breaker accommodates one 14 - 8-AWG and two 14 - 10-AWG copper/aluminum wires. It is suitable for use with type CH loadcenters. Replacement circuit breaker is UL listed.
  • Voltage rating of 120/240-Volts
  • For type CH loadcenters
  • Has interrupt current rating of 10-Kilo-Amps

Overview

Eaton Type CHQ 2-Pole replacement circuit breaker is rated at 15-Amps and 120/240-Volts. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase 2-space circuit breaker features LI, common and thermal-magnetic trip to ensure reliability. It measures 2.5-Inch x 1.5-Inch x 3-Inch. This plug-in mountable circuit breaker accommodates one 14 - 8-AWG and two 14 - 10-AWG copper/aluminum wires. It is suitable for use with type CH loadcenters. Replacement circuit breaker is UL listed.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt
GTIN
00782113010892
Standards
UL 489 Listed
UNSPSC
39121603
Energy Star Flag
No
Country Of Origin
Dominican Republic
Manufacturer Name
Eaton
Phase
1
Actuator
No
Amperage Rating
15 Amp
Brand Name
Eaton
UPC
78211301089
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Common
Manufacturer Part Number
CHQ215
Number of Poles
2
Mounting
Plug-In
Item Name
Replacement Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type CHQ
Dimensions
2.5 Inch Length x 1.5 Inch Width x 3 Inch Height
Conductor Size
(1) 14-8 AWG, (2) 14-10 AWG Copper/Aluminum 60/75 deg C
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.