Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CHFGFT120 Plug-In Mount Type CH Ground Fault Circuit Breaker 1-Pole 20-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CHFGFT120 Plug-In Mount Type CH Ground Fault Circuit Breaker 1-Pole 20-Amp 120-Volt AC

SKU: 368265
Eaton Type CH 1-Pole ground fault circuit breaker is rated at 20-Amps and 120-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It is 3/4-Inch wide. This self-testing circuit breaker accommodates aluminum/copper wire of size 14 - 6-AWG. This circuit breaker supports plug-in mounting. It is suitable for use on Type CH loadcenters. It withstands temperature of 60/75 deg C.
  • Has GF indicator with flag
  • Current rating of 20-Amps
  • Supports plug-in mounting

Overview

Eaton Type CH 1-Pole ground fault circuit breaker is rated at 20-Amps and 120-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It is 3/4-Inch wide. This self-testing circuit breaker accommodates aluminum/copper wire of size 14 - 6-AWG. This circuit breaker supports plug-in mounting. It is suitable for use on Type CH loadcenters. It withstands temperature of 60/75 deg C.

Specifications

Voltage Rating
120 Volt AC
GTIN
00786680117510
Country Of Origin
Dominican Republic
UNSPSC
39121603
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type CH
Brand Name
Eaton
Amperage Rating
20 Amp
Actuator
No
Manufacturer Name
Eaton
Manufacturer Part Number
CHFGFT120
Conductor Size
14-6 AWG Copper/Aluminum
Dimensions
3/4 Inch Width
Interrupt Rating
10 Kilo-Amp
Item Name
Ground Fault Circuit Breaker
Mounting
Plug-In
Number of Poles
1
Phase
No
UPC
78668011751
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.