Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CHFGF120 Plug-In Mount Type CHF Ground Fault Circuit Breaker 1-Pole 20-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CHFGF120 Plug-In Mount Type CHF Ground Fault Circuit Breaker 1-Pole 20-Amp 120-Volt AC

SKU: 105303
Eaton Type CHF 1-Pole ground fault circuit breaker is rated at 20-Amps and 120-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It is 3/4-Inch wide. This circuit breaker with line terminal connection, supports plug-in mounting. It is suitable for use on Type CH loadcenters.
  • Suitable for use on Type CH loadcenters
  • Current rating of 20-Amps
  • Supports plug-in mounting

Overview

Eaton Type CHF 1-Pole ground fault circuit breaker is rated at 20-Amps and 120-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It is 3/4-Inch wide. This circuit breaker with line terminal connection, supports plug-in mounting. It is suitable for use on Type CH loadcenters.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120 Volt AC
GTIN
00786685546223
Terminal Connection
Line Side
UNSPSC
39121603
Energy Star Flag
No
Country Of Origin
Dominican Republic
Manufacturer Name
Eaton
Phase
No
Actuator
No
Amperage Rating
20 Amp
Brand Name
Eaton
UPC
78668554622
Trip Type
Thermal Magnetic
Manufacturer Part Number
CHFGF120
Number of Poles
1
Mounting
Plug-In
Item Name
Ground Fault Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type CHF
Dimensions
3/4 Inch Width
Conductor Size
14-6 AWG Aluminum/Copper
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
Yes

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.