Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CHFCAF115 Plug-In Mount Type CH Branch Feeder Arc Fault Circuit Breaker 1-Pole 15-Amp 120-Volt AC Fire-Guard®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CHFCAF115 Plug-In Mount Type CH Branch Feeder Arc Fault Circuit Breaker 1-Pole 15-Amp 120-Volt AC Fire-Guard®

SKU: 110077
Eaton Fire-Guard® Type CH branch feeder 1-Pole arc fault Fire-Guard® circuit breaker is rated at 15-Amps and 120-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It is 3/4-Inch wide. This 1-Phase circuit breaker with line terminal connection, features LI, common and thermal-magnetic trip function to ensure reliability. This circuit breaker supports plug-in mounting. It is suitable for use on Type CH loadcenters.
  • Suitable for use on Type CH loadcenters
  • Current rating of 15-Amps
  • Supports plug-in mounting

Overview

Eaton Fire-Guard® Type CH branch feeder 1-Pole arc fault Fire-Guard® circuit breaker is rated at 15-Amps and 120-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It is 3/4-Inch wide. This 1-Phase circuit breaker with line terminal connection, features LI, common and thermal-magnetic trip function to ensure reliability. This circuit breaker supports plug-in mounting. It is suitable for use on Type CH loadcenters.

Specifications

Sub Brand
Fire-Guard®
Voltage Rating
120 Volt AC
GTIN
00786685546179
Country Of Origin
Dominican Republic
UNSPSC
39121603
Terminal Connection
Line Side
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Common
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type CH, Branch Feeder
Brand Name
Eaton
Amperage Rating
15 Amp
Actuator
No
Manufacturer Name
Eaton
Manufacturer Part Number
CHFCAF115
Dimensions
3/4 Inch Width
Interrupt Rating
10 Kilo-Amp
Item Name
Arc Fault Circuit Breaker
Mounting
Plug-In
Number of Poles
1
Phase
1
UPC
78668554617
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.