Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CH8NLKF Combo Combination Load Center Cover For Main Lug Only/Convertible Plug-On Neutral Loadcenters

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CH8NLKF Combo Combination Load Center Cover For Main Lug Only/Convertible Plug-On Neutral Loadcenters

SKU: 117105
Eaton Combo style loadcenter cover is suitable for use on CH42NLPN225K main lug only/convertible plug-on neutral loadcenters. It supports flush and surface mounting for easy installation.
  • Suitable for CH42NLPN225K main lug only, convertible plug-on neutral loadcenters
  • Perfect for use in power loadcenters
  • Supports flush and surface mounting

Overview

Eaton Combo style loadcenter cover is suitable for use on CH42NLPN225K main lug only/convertible plug-on neutral loadcenters. It supports flush and surface mounting for easy installation.

Specifications

GTIN
00782116110391
Manufacturer Part Number
CH8NLKF
Manufacturer Name
Eaton
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121321
Neutral Type
No
UPC
78211611039
Phase
No
Type
Combination
Finish
No
Item Name
Load Center Cover
Mounting
Flush/Surface
Breaker Type
CH
Brand Name
Eaton
Degree of Protection
No
NEMA Configuration
No
Is PFA Discontinued
Yes

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.