Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CH50SPAST Powder-Coated Galvanized Steel 1-Phase 2-Pole Spa Panel 50-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CH50SPAST Powder-Coated Galvanized Steel 1-Phase 2-Pole Spa Panel 50-Amp

SKU: 407543
Eaton 2-Pole CH Spa panel in silver color, has metallic casing and tough powder coated galvanized steel enclosure for longer endurance. It has voltage rating of 120/240-Volt AC and current rating of 50-Amps. This 1-Phase panel accepts a wire of size 14 - 1/0-AWG. It measures 4.5-Inch x 3.13-Inch x 9.5-Inch. NEMA 3R rated 50-Circuit panel supports surface mounting for easy installation. Panel is UL listed.
  • Two extra circuits for additional loads
  • Measures 4.5-Inch x 3.13-Inch x 9.5-Inch
  • Has powder coated galvanized finish

Overview

Eaton 2-Pole CH Spa panel in silver color, has metallic casing and tough powder coated galvanized steel enclosure for longer endurance. It has voltage rating of 120/240-Volt AC and current rating of 50-Amps. This 1-Phase panel accepts a wire of size 14 - 1/0-AWG. It measures 4.5-Inch x 3.13-Inch x 9.5-Inch. NEMA 3R rated 50-Circuit panel supports surface mounting for easy installation. Panel is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Energy Star Flag
No
Color
Silver
Standards
UL Listed
GTIN
00786685969893
UNSPSC
39121500
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Manufacturer Part Number
CH50SPAST
Manufacturer Name
Eaton
UPC
78668596989
sku
407543
Conductor Size
14-1/0 AWG
Amperage Rating
50 Amp
Number of Circuits
50.0000
Number of Poles
2
Number of Spaces
2
Phase
1
Size
4.5 Inch Width x 3.13 Inch Depth x 9.5 Inch Height
Brand Name
Eaton
Mounting
Surface
NEMA Rating
NEMA 3R
Material
Steel
Item Name
Spa Panel
Includes
(1) 50 Amp GFCI Circuit Breaker, (2) Circuit
Voltage Rating
120/240 Volt AC
Breaker Type
CH
Finish
Powder Coated Galvanized
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.