Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CH250GFT Plug-In Mount Type CH Ground Fault Circuit Breaker 2-Pole 50-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CH250GFT Plug-In Mount Type CH Ground Fault Circuit Breaker 2-Pole 50-Amp 120/240-Volt AC

SKU: 414098
Eaton Type CH 2-Pole ground fault circuit breaker is rated at 50-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It is 3/4-Inch wide. This self-testing circuit breaker accommodates aluminum/copper wire of size 14 - 6-AWG. This circuit breaker with a trip range of 5-Milli-Amps, has common trip function to ensure reliability. It supports plug-in mounting. It is suitable for use on Type CH loadcenters. It withstands temperature of 60/75 deg C. Circuit breaker is meets W-C375 Federal specification.
  • Suitable for use on Type CH loadcenters
  • Current rating of 50-Amps
  • Plug-in mountable

Overview

Eaton Type CH 2-Pole ground fault circuit breaker is rated at 50-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It is 3/4-Inch wide. This self-testing circuit breaker accommodates aluminum/copper wire of size 14 - 6-AWG. This circuit breaker with a trip range of 5-Milli-Amps, has common trip function to ensure reliability. It supports plug-in mounting. It is suitable for use on Type CH loadcenters. It withstands temperature of 60/75 deg C. Circuit breaker is meets W-C375 Federal specification.

Specifications

Standards
Federal Specification W-C375
Voltage Rating
120/240 Volt AC
GTIN
00786676025652
Country Of Origin
Dominican Republic
UNSPSC
39121603
Trip Type
Common
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type CH
Brand Name
Eaton
Amperage Rating
50 Amp
Actuator
No
Manufacturer Name
Eaton
Manufacturer Part Number
CH250GFT
Conductor Size
14-6 AWG Copper/Aluminum
Dimensions
3/4 Inch Width
Interrupt Rating
10 Kilo-Amp
Item Name
Ground Fault Circuit Breaker
Mounting
Plug-In
Number of Poles
2
Phase
No
UPC
78667602565
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.