Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CH230GF Plug-In Mount Type CH Ground Fault Circuit Breaker 2-Pole 30-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CH230GF Plug-In Mount Type CH Ground Fault Circuit Breaker 2-Pole 30-Amp 120/240-Volt AC

SKU: 4182
Eaton Type CH 2-Pole ground fault circuit breaker is rated at 30-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase circuit breaker accommodates copper/aluminum wire of size 14 - 6-AWG. This circuit breaker with 5-Milli-Amp trip sensitivity, has common and thermal-magnetic trip function to ensure reliability. It supports plug-in mounting. It is suitable for use on Type CH loadcenters. Ground fault circuit breaker is UL listed and CSA certified.
  • Current rating of 30-Amps
  • Suitable for use on Type CH loadcenters
  • Plug-in mountable

Overview

Eaton Type CH 2-Pole ground fault circuit breaker is rated at 30-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase circuit breaker accommodates copper/aluminum wire of size 14 - 6-AWG. This circuit breaker with 5-Milli-Amp trip sensitivity, has common and thermal-magnetic trip function to ensure reliability. It supports plug-in mounting. It is suitable for use on Type CH loadcenters. Ground fault circuit breaker is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00782113444727
Standards
UL 489 Listed, CSA Certified
Country Of Origin
Dominican Republic
UNSPSC
39121603
Voltage Rating
120/240 Volt AC
Type
Type CH
Trip Type
Thermal Magnetic, Common
Actuator
No
Amperage Rating
30 Amp
Brand Name
Eaton
Conductor Size
14-6 AWG Copper/Aluminum
Dimensions
6 Inch Length x 2 Inch Width x 2 Inch Height
Interrupt Rating
10 Kilo-Amp
Item Name
Ground Fault Circuit Breaker
Mounting
Plug-In
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78211344472
Manufacturer Part Number
CH230GF
Manufacturer Name
Eaton
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.