Tour  

Eaton CH220GF Plug-In Mount Type CH Ground Fault Circuit Breaker 2-Pole 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CH220GF Plug-In Mount Type CH Ground Fault Circuit Breaker 2-Pole 20-Amp 120/240-Volt AC

SKU: 4017
Eaton Type CH 2-Pole ground fault circuit breaker is rated at 20-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase circuit breaker accommodates copper/aluminum wire of size 14 - 6-AWG. This circuit breaker with 5-Milli-Amp trip sensitivity, has common and thermal-magnetic trip function to ensure reliability. It supports plug-in mounting. It is suitable for use on Type CH loadcenters. Ground fault circuit breaker is UL listed and CSA certified.
  • Current rating of 20-Amps
  • Suitable for use on Type CH loadcenters
  • Plug-in mountable

Overview

Eaton Type CH 2-Pole ground fault circuit breaker is rated at 20-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase circuit breaker accommodates copper/aluminum wire of size 14 - 6-AWG. This circuit breaker with 5-Milli-Amp trip sensitivity, has common and thermal-magnetic trip function to ensure reliability. It supports plug-in mounting. It is suitable for use on Type CH loadcenters. Ground fault circuit breaker is UL listed and CSA certified.

Specifications

Voltage Rating
120/240 Volt AC
Standards
UL 489 Listed, CSA Certified
Energy Star Flag
No
Manufacturer Name
Eaton
Phase
1
Actuator
No
Amperage Rating
20 Amp
Brand Name
Eaton
UPC
78211329615
Trip Type
Thermal Magnetic, Common
Manufacturer Part Number
CH220GF
Number of Poles
2
Mounting
Plug-In
Item Name
Ground Fault Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type CH
Dimensions
6 Inch Length x 2 Inch Width x 2 Inch Height
Conductor Size
14-6 AWG Copper/Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.