Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CH2125 Plug-On Mount Type CH Circuit Breaker 2-Pole 125-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CH2125 Plug-On Mount Type CH Circuit Breaker 2-Pole 125-Amp 120/240-Volt AC

SKU: 4043
Eaton 2-Pole Type CH circuit breaker is rated at 120/240-Volt AC and 125-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase 2-space circuit breaker accepts copper/aluminum wires of size 10 - 1/0-AWG. It features common and thermal-magnetic trip type to ensure reliability. This 1.5-Inch wide circuit breaker supports plug-on mounting for making installation easier. It is suitable for use with type CH loadcenters. Circuit breaker is UL listed, CSA certified and meets W-C 375 b Federal specifications.
  • Current rating of 125-Amps
  • For type CH loadcenters
  • Has interrupt current rating of 10-Kilo-Amps

Overview

Eaton 2-Pole Type CH circuit breaker is rated at 120/240-Volt AC and 125-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase 2-space circuit breaker accepts copper/aluminum wires of size 10 - 1/0-AWG. It features common and thermal-magnetic trip type to ensure reliability. This 1.5-Inch wide circuit breaker supports plug-on mounting for making installation easier. It is suitable for use with type CH loadcenters. Circuit breaker is UL listed, CSA certified and meets W-C 375 b Federal specifications.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC
GTIN
00782113298788
Standards
UL 489, CSA Certified, Federal Specification: Classification W-C 375 b
UNSPSC
39121601
Energy Star Flag
No
Country Of Origin
Dominican Republic
Manufacturer Name
Eaton
Phase
1
Actuator
No
Amperage Rating
125 Amp
Brand Name
Eaton
UPC
78211329878
Trip Type
Thermal Magnetic, Common
Manufacturer Part Number
CH2125
Number of Poles
2
Mounting
Plug-On
Item Name
Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type CH
Dimensions
1.5 Inch Width
Conductor Size
10-1/0 AWG Copper/Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.