Eaton CC3225 Feed-Thru Mount Circuit Breaker 3-Pole 225-Amp 240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CC3225 Feed-Thru Mount Circuit Breaker 3-Pole 225-Amp 240-Volt AC

SKU: 116766
Eaton 3-Pole Circuit breaker is rated at 240-Volt AC and 225-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 8-Inch x 6-Inch x 5-Inch. This 3-Phase breaker with line terminal connection, accepts copper/aluminum wires of size 2/0-AWG - 300-KCMIL. It features thermal-magnetic trip type to ensure reliability. This circuit breaker supports feed-thru mounting for making installation easier. It is suitable for use in type ECC unit enclosures. Circuit breaker is UL listed and CSA/CE certified.
  • Comes with line terminal connection
  • Perfect for Type ECC unit enclosures
  • Has voltage rating of 240-Volt AC

Overview

Eaton 3-Pole Circuit breaker is rated at 240-Volt AC and 225-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 8-Inch x 6-Inch x 5-Inch. This 3-Phase breaker with line terminal connection, accepts copper/aluminum wires of size 2/0-AWG - 300-KCMIL. It features thermal-magnetic trip type to ensure reliability. This circuit breaker supports feed-thru mounting for making installation easier. It is suitable for use in type ECC unit enclosures. Circuit breaker is UL listed and CSA/CE certified.

Specifications

Dimensions
8 Inch Length x 6 Inch Width x 5 Inch Height
Mounting
Feed-Thru
Phase
3
Number of Poles
3
Brand Name
Eaton
Item Name
Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Conductor Size
2/0 AWG-300 KCMIL Copper/Aluminum
Manufacturer Name
Eaton
UPC
78211326665
Actuator
No
Voltage Rating
240 Volt AC
Trip Type
Thermal Magnetic
Terminal Connection
Line Side Lug
Amperage Rating
225 Amp
Manufacturer Part Number
CC3225
Energy Star Flag
No
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UNSPSC
39121601
Standards
UL Listed, CSA Certified, CE Marked
GTIN
00782113266657
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.